ebro Temperature Data Logger 1-Channel

Sebelum PPN:
Rp76.999.900 - Rp84.999.900
Spesifikasi
Battery (V)Lithium, 3.6, User-replaceable
Data Memory27840 (Measurement Values)
Dimensions (mm)48 x 24 (ø X H)
Housing Material316 L stainless steel / PEEK
Measurement Interval1 s ... 24 h
Measurement Modeendless measurement Measure upon starttime Start immediately until end of memory Start-/Stop measurement

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EBI 12 data logger is distinguished by its
its low height and its fast response time.
• Application range from -55 °C to 140 °C
• High temperature accuracy of up to 0.1 °C
• Radial version
• M5 thread for mounting on the sensor
• Version with one measuring channel
• Temperature probe 1.50 mm

Standards and Directives:
• (EC) 1935/2004
Materials and articles which come into
contact with food
• ISO 17665
Sterilization of health care products —
Moist heat
• ISO 15883
Washer Disinfectors
• 2014/53/EU
Radio Equipment Directive RED

Ulasan Produk

Tidak ada ulasan