ebro Pressure Temperature Logger

Sebelum PPN:
Rp99.999.900
Spesifikasi
Accuracy Pressure (mbar)±20
Battery (V)Lithium, 3.6, User-replaceable
Data Memory2 x 33,440 (Measurement Values)
Dimensions (mm)48 x 24 (ø X H)
Housing Material316 L stainless steel / PEEK
Measurement Interval250 ms ... 24 h
Measurement Modeendless measurement Measure upon starttime Start immediately until end of memory Start-/Stop measurement
Measurement Range (°C)0 ... +140
Temperature Accuracy (°C)±0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EBI 12 data logger is distinguished by
its fast response time and simple connectivity.
• Hose connection and M10x1 internal thread
• External temperature sensor Ø1.95 mm, rigid, axial

Standards and Directives:
• (EC) 1935/2004
Materials and articles which come
into contact with food
• ISO 17665
Sterilization of health care products
— Moist heat
• ISO 15883
Washer Disinfectors
• 2014/53/EU
Radio Equipment Directive - RED

Ulasan Produk

Tidak ada ulasan