Advanced Instruments Plate Based Micro-Osmometer

Sebelum PPN:
Rp2.099.999.900
Spesifikasi
Dimensions (cm)19.25x24.75x27
Electrical Voltage (VAC)100 to 240
Frequency (Hz)50/60
Humidity (%)5 to 80 relative (non-condensing)
Packaging Dimension (cm)48.9x62.87x68.58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-throughput bioprocess development involves many complex workflows. Between the need to perform osmolality testing on large numbers of samples and monitor multiple additional parameters, optimizing your lab’s workflows is critical. Automation-friendly features support your high-throughput environment, streamlining efficiency and reducing hands-on operator time.

The OsmoTECH HT Automated Micro-Osmometer, is the only plate-based micro-osmometer currently available to support the growing automation and high throughput needs in bioprocessing. Designed in a 96-well format this automation-friendly instrument ensures efficiency and acceleration of osmolality testing in early process development, formulation screening, and formulation development workflows.

Optimize your high-throughput osmolality testing workflow
- Automation-friendly 96-well plate-based format for high-throughput testing
- Preserve sample with small testing volume
- Powerful data integrity and management features for easy data tracking and compliance

Accuracy2 (AI standards and reference solutions): Mean value ±3 mOsm/kg H2O from nominal value between 0 and 400 mOsm/kg H2O (1 SD)
Mean value ±1% from nominal value greater than 400 to 2000 mOsm/ kg H2O (1 SD)
Within-run Repeatability2 (AI Standards and Reference Solutions): Standard deviation ≤3 mOsm/kg H2O between 0 and 400 mOsm/kg H2O
Coefficient of variation ≤1% greater than 400 to 2000 mOsm/kg H2O
Supported Languages: English, Simplified Chinese, French, German, Italian, Japanese, Korean, Portuguese, Russian, Spanish, Turkish
Feature
Effortlessly run multiple samples
- Plate-loading format allows samples to be robotically pipetted
- 96-well plate
- Load up to two plates for 192 tests
Automation-friendly workflows
- Streamline efficiency
- Reduce hands-on operator time
- Seamless integration with automation workflows (Ambr, Cedex, and liquid handling automation systems)
Minimize testing downtime
- Perform up to 1,000 tests before a consumables change is required
- Uninterrupted sample testing overnight and weekends
Conserve vital samples
- Only 40 µL sample volume needed for early process osmolality testing
- 20 µL for STAT testing
User-friendly interface
- Touchscreen interface
- Step-by-step guides for tests
- Easy access to test and consumable status
Assure accuracy
- Seal plate with custom cover to prevent evaporation and ensure repeatable and reliable results
Flexible and secure data management
- Save data to a network database, USB device or web server
- Automate the process with bi-directional communication to eliminate transcription errors and save time
- Easily integrate results into a data management system and batch records with OPC-UA
Automated self-cleaning
- Automated sampling and fluid cleaning
- Eliminate sample carryover and cross-contamination
Customizable templates
- Develop and store templates
- Reduce set-up time
Customizable templates
- Develop and store templates
- Reduce set-up time
Backed by comprehensive support
- Purchase instruments with peace of mind
- Knowledgeable, experienced, and responsive support team
Use
When it comes to process development and manufacturing of protein therapeutics, whether you’re making an antibody-based or other protein therapeutic, what you don’t know can slow you down.

Are all of your buffers and media formulated correctly?
Does your solution have unexpected components?
Are all of the steps involving solutions–i.e. cell growth, dialysis, chromatography–proceeding consistently and as expected?
With our innovative osmometers, you can gain valuable data for managing process and product quality through a simple 90-second test. Osmolality, the measurement of total solute concentration, is a reliable control specification and in-process parameter that can deliver information across the protein therapeutic process development and manufacturing workflow.

Ulasan Produk

Tidak ada ulasan