Advanced Instruments Fluorophos Test System

Sebelum PPN:
Rp339.999.900
Spesifikasi
Aspirated Sample Volume (µl)150
Cuvette Size (mm)12 x 75 (round)
Dimensions (cm)17x32x42
Dimensions (inch)6.5x12.5x16.5
Drift (flu per Hour)Less Than 3
Electrical Voltage (VAC)100 to 240
FilterExcitation 440 nm bandpass, Emission 550 nm longpass
Fuses250V time (type T): 1 Amp (2)
IEC Protection ClassI
Light SourceLight Emitting diode
Memory BackupIntegral lithium cell; 10 year life (typical); not user replaceable
Moisture ProtectionIPX0 (ordinary)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluorophos ALP assay is a rapid test for verifying proper pasteurization of dairy products. It takes phosphatase testing to its highest level by yielding quantitative results and eliminating subjective interpretation. A versatile system for dairy products, the Fluorophos ALP Test System can test products made from cow, goat, sheep, and other species.

ISO/IDF Reference method and NCIMS/FDA, AOAC, IMS, and CEN standard for confirming proper pasteurization
Reduces production liability by detecting ultra-low levels of raw milk contamination
Flexibility to test cow, sheep, and other species of milk

Communication: integrated thermal printer, DTE EIA-232/V.24(RS-232) serial port (Selectable 1200, 2400, 4800, 9600 or 19200), Optional barcode reader

Ulasan Produk

Tidak ada ulasan