ebro EBI 16 Bowie Dick Test Data Logger

Sebelum PPN:
Rp109.999.900
Spesifikasi
Accuracy Pressure (mbar)±15 (1 ... 3,499) ±20 (3,500 ... 4,000)
Battery (V)Lithium, 3.6, User-replaceable
Data Memory2 x 33,440 (Measurement Values)
Dimensions (mm)90 x 150 (ø X H)
Housing Material316 L stainless steel / PEEK
Measurement Interval250 ms ... 24 h
Measurement Modeendless measurement Measure upon starttime Start immediately until end of memory Start-/Stop measurement
Measurement Range Pressure (mbar)1 ... 4,000
Measurement Range: Temperature (°C)0 ... +140
Temperature Accuracy (°C)±0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EBI 16 detect the steam penetration by measuring physical
quantities and automatically evaluates the cycle. All measurement data
are stored together with the report in a database.
A vacuum test can also be carried out with the EBI 16
• Simple and quick operation
• Secure data acquisition
• Designed for 1.000 cycles or 3 years without recalibration.

Standards and Directives:
• ISO 11140-4
Sterilization of health care
products
• 2014/53/EU
Radio Equipment Directive RED

Ulasan Produk

Tidak ada ulasan