ebro Dual IR/Fold-Back Thermometer

Sebelum PPN:
Rp6.199.900
Spesifikasi
Accuracy Infrared (°C)±4 at -50 ... -30.1 ±2.5 at -30 ... -18.1 ±1.5 at -18 ... -0.1 ±1.0 at 0 ... +65 ±2.0 or 2 % at +65 ... +250
Accuracy Penetration Probe (°C)±0.5 at -30 ... +99.9 ±1 or 1 % for the remaining measurement range (whichever is larger)
Automatic DeactivationAutomatically after 15 seconds, deactivatable
Battery2 x AAA (Micro), user replaceable
Battery Lifetime (hour)Approximately 15 (of continuous use)
Dimensions (mm)169.5 x 44 x 23 (without probe), needle length = 100 mm
Distance Spot Ratio0.3340277777777778
Housing MaterialABS
Measurement Range Type T (°C)-50 ... +250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The provided text describes the TLC 750i-V2, a device designed for incoming goods inspections. It highlights the device's simplicity and ease of use, emphasizing that the user menu has been removed to streamline the measurement process. The text also mentions that certain settings like °C and Autohold cannot be changed anymore, resulting in the removal of the arrow buttons. Instead, a new button has been added to activate the display backlight for five seconds. The overall message is that the TLC 750i-V2 focuses on the core function of measuring temperature, making it ideal for quick and efficient inspections.

Ulasan Produk

Tidak ada ulasan