ebro Core Thermometer without Probe

Sebelum PPN:
Rp3.199.900
Spesifikasi
Accuracy Type T (°C)±0.5 (-30 ... +100) (at +25 °C) ±1 (for the remaining measurement range) (at +25 °C)
BatteryCR 2032, replaceable
Battery Lifetime (hour)Typically 100 (of uninterrupted use)
Dimensions (mm)127 x 60 x 16 (without probe)
Housing MaterialABS
Measurement Range Type T (°C)-30 ... +199.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TTX 210 enhances the benefits of the TTX 200 by the flexibility
of several changeable probes. As required, a blunt probe for
measurement in fluids or semisolid material, or a pointed probe
with grip can be used. The latter is available with two different cable
lengths. Apart from serving different applications, this allows for easy
replacement of a defective probe.

Ulasan Produk

Tidak ada ulasan