Spesifikasi
| Dimensions (cm) | 14x16.5x18 |
|---|---|
| Display | Touchscreen with onboard video instructions |
| Electrical Voltage (VAC) | 100 to 240 |
| Frequency (Hz) | 50/60 |
| Measurement Principle | Freezing point depression |
| Memory Capacity | 1,000 results / 10,000 events |
| Minimum Required Sample Volume (µl) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Suited for laboratories of all sizes, the OsmoPRO MAX revolutionizes osmolality testing with innovative flow-through technology that eliminates the need for consumables by pipetting samples directly from primary tubes, performing testing and cleaning within the device. Continuous loading and unloading removes the need to batch test. Experience unparalleled automation, workflow flexibility, and data management combined with the gold-standard freezing point depression method to measure osmolality. The OsmoPRO MAX frees your staff to focus on other priorities while delivering the accurate and timely results clinicians need.
Clinical laboratories are under intense pressure to balance the high demand for testing with the need to quickly get accurate results to physicians. Offering unmatched automation, ease of use, and workflow flexibility, the OsmoPRO MAX Automated Osmometer is built for labs of all sizes. Features like automated pipetting, continuous loading of primary tubes, onboard video instructions, and integrated barcode scanners minimize errors and simplify the testing process. The instrument takes walk-away osmolality testing to a new level.
The highest level of osmolality testing automation.
- Load your primary patient tubes and walk away - no pipetting!
- Onboard calibration & quality control testing
- Automatic result transfer to LIS & peer group program
Accuracy2:
Mean value ±2 mOsm/kg H2O from nominal value between 0 and 400 mOsm/kg H2O (1 SD)
Mean value ± 0.5% from nominal value between 400 and 1500 mOsm/kg H2O (1 SD)
Mean value ±0.75% from nominal value between 1500 to 2000 mOsm/kg H2O (1 SD)
Precision2:
Standard deviation ≤2 mOsm/kg H2O between 0 and 400 mOsmo/kg H2O
Coefficient of variation ≤0.5% mOsm/kg H2O between 400 to 1500 mOsm/kg H2O
Coefficient of variation ≤0.75% mOsm/kg H2O between 1500 to 2000 mOsm/kg H2O
Temperature effects3: Less than 1 mOsm/kg H2O per 5 °C (9 °F) ambient temperature change
Supported Languages: Chinese, Czech, Danish, Dutch, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish, Swedish
Communication:
USB 2.0 Type A ports (3)
USB 2.0 Type B port (1)
Ethernet 10/100
RJ45 connector port (1)
Printer (optional)
Clinical laboratories are under intense pressure to balance the high demand for testing with the need to quickly get accurate results to physicians. Offering unmatched automation, ease of use, and workflow flexibility, the OsmoPRO MAX Automated Osmometer is built for labs of all sizes. Features like automated pipetting, continuous loading of primary tubes, onboard video instructions, and integrated barcode scanners minimize errors and simplify the testing process. The instrument takes walk-away osmolality testing to a new level.
The highest level of osmolality testing automation.
- Load your primary patient tubes and walk away - no pipetting!
- Onboard calibration & quality control testing
- Automatic result transfer to LIS & peer group program
Accuracy2:
Mean value ±2 mOsm/kg H2O from nominal value between 0 and 400 mOsm/kg H2O (1 SD)
Mean value ± 0.5% from nominal value between 400 and 1500 mOsm/kg H2O (1 SD)
Mean value ±0.75% from nominal value between 1500 to 2000 mOsm/kg H2O (1 SD)
Precision2:
Standard deviation ≤2 mOsm/kg H2O between 0 and 400 mOsmo/kg H2O
Coefficient of variation ≤0.5% mOsm/kg H2O between 400 to 1500 mOsm/kg H2O
Coefficient of variation ≤0.75% mOsm/kg H2O between 1500 to 2000 mOsm/kg H2O
Temperature effects3: Less than 1 mOsm/kg H2O per 5 °C (9 °F) ambient temperature change
Supported Languages: Chinese, Czech, Danish, Dutch, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish, Swedish
Communication:
USB 2.0 Type A ports (3)
USB 2.0 Type B port (1)
Ethernet 10/100
RJ45 connector port (1)
Printer (optional)
Feature
Automated pipetting- Automatically pipettes a sample directly from the primary tube
- Performs testing and cleaning within the device
- Eliminates the need for consumables
Robust design
- Calibration needed as infrequently as once a year
- Designed for 24/7 operation to maximize uptime
Intelligent fluid management system
- Liquid handling system automatically detects the level of the sample in the primary tube
- Ready-to-use system fluid automates cleaning between samples for up to 500 tests
Continuous loading capability
- Turntable for continuous loading and unloading
- Eliminates workflow interruptions and improves turnaround times
User-friendly touchscreen
- Color-coded touchscreen
Intuitive user interface
- Multi-language capability
- Onboard video instruction guides users through cleaning, maintenance, and calibration workflows
Onboard quality control
- Automatic upload to the AdvancedQC™ Peer Group Program to compare results with peers and spot changes in instrument performance
- Lock-out capability enables supervisors to require passing QC before sample testing
Programmable replicate testing
- Walk-away testing of replicates from the same primary tube
Automated sample identification
- Integrated barcode scanner automatically scans the turntable to determine number of samples and sample IDs
Flexible and secure data management
- Easily export data to your laboratory information system, a USB, or an optional printer
- Two-level user access with supervisor-defined permissions provides peace of mind
- Sample IDs, password-protected user IDs, and lot recording enable traceability
Use
For laboratories seeking premium, reliable osmometers that meet their everyday needs for workflow efficiency, patient results security and integrity, connectivity, quality control, and compliance with CAP and CLIA guidelines, Advanced Instruments Clinical Osmometers are the right choice.Keep your labs running smoothly and in compliance with osmometers that use the industry preferred freezing point depression method to provide accurate patient results.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
