Spesifikasi
| CPU | AMD Ryzen 9 8945HS Processor 4GHz (24MB Cache, up to 5.2 GHz, 8 cores, 16 Threads); AMD Ryzen AI up to 39 TOPs |
|---|---|
| GPU | NVIDIA GeForce RTX 4060 Laptop GPU |
| Memory (GB) | 32 LPDDR5X on board |
| Color | Grey |
| Storage (Gb) | 1000 (PCIe 4.0 NVMe M.2 SSD) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CPU : AMD Ryzen 9 8945HS Processor 4GHz (24MB Cache, up to 5.2 GHz, 8 cores, 16 Threads); AMD Ryzen AI up to 39 TOPs
GPU : NVIDIA GeForce RTX 4060 Laptop GPU,
Graphics Memory : 8GB GDDR6
ROG Boost: 1940MHz* at 90W (1890MHz Boost Clock+50MHz OC, 65W+25W Dynamic Boost)
Display : 14-inch 3K (2880 x 1800) OLED 16:10 aspect ratio OLED, Glossy display, DCI-P3: 100%, Refresh Rate: 120Hz, Response Time: 0.2ms, G-Sync / Adaptive-Sync Pantone Validated
Memory : 32GB LPDDR5X on board
Storage : 1TB PCIe 4.0 NVMe M.2 SSD
Keyboard Type : Backlit Chiclet Keyboard 1-Zone RGB
Networking : Wi-Fi 6E(802.11ax) (Triple band) 2*2 + Bluetooth 5.3
Camera :1080P FHD IR Camera for Windows Hello
Audio : 4-speaker (dual force woofer) system with Smart Amplifier Technology, 2 Tweeters
Battery : 73WHrs, 4S1P, 4-cell Li-ion, 180W AC Adapter
Port I/O :
1x 3.5mm Combo Audio Jack
1x HDMI 2.1 FRL
2x USB 3.2 Gen 2 Type-A
1x USB 3.2 Gen 2 Type-C support display
1x Type C USB 4 support DisplayPort / power delivery
1x card reader (microSD)
Warranty : 2 Years Global Warranty (with 1st year VIP Perfect Warranty)
GPU : NVIDIA GeForce RTX 4060 Laptop GPU,
Graphics Memory : 8GB GDDR6
ROG Boost: 1940MHz* at 90W (1890MHz Boost Clock+50MHz OC, 65W+25W Dynamic Boost)
Display : 14-inch 3K (2880 x 1800) OLED 16:10 aspect ratio OLED, Glossy display, DCI-P3: 100%, Refresh Rate: 120Hz, Response Time: 0.2ms, G-Sync / Adaptive-Sync Pantone Validated
Memory : 32GB LPDDR5X on board
Storage : 1TB PCIe 4.0 NVMe M.2 SSD
Keyboard Type : Backlit Chiclet Keyboard 1-Zone RGB
Networking : Wi-Fi 6E(802.11ax) (Triple band) 2*2 + Bluetooth 5.3
Camera :1080P FHD IR Camera for Windows Hello
Audio : 4-speaker (dual force woofer) system with Smart Amplifier Technology, 2 Tweeters
Battery : 73WHrs, 4S1P, 4-cell Li-ion, 180W AC Adapter
Port I/O :
1x 3.5mm Combo Audio Jack
1x HDMI 2.1 FRL
2x USB 3.2 Gen 2 Type-A
1x USB 3.2 Gen 2 Type-C support display
1x Type C USB 4 support DisplayPort / power delivery
1x card reader (microSD)
Warranty : 2 Years Global Warranty (with 1st year VIP Perfect Warranty)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8dP111287301-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
