RGF Universal PTAC PHI Cell
#Grup produk P111283527
Spesifikasi
| Capacity (t) | 0.625 – 1.25 |
|---|---|
| Current (A) | 0.04 |
| Dimensions (WxDxH) (inch) | 8x3x3 |
| Fan Volume (cfm) | 250 – 500 |
| Installation | Inside unit cabinet |
| Material | Aluminium / Polymers |
| Power (W) | 9 |
| Recommended Cell Replacement (hour) | 18000 – 25000 |
| Replacement Cell Part Number | PHIC-5GA |
| Technology | PHI-CELL® |
| Voltage (V) | 220 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PTAC HVAC Air Purification System
The PTAC HVAC Air Purification System by RGF® utilizes PHI-CELL® Technology. This small but powerful air purifier reduces odors, air pollutants, VOCs (volatile organic compounds), smoke, mold, bacteria and viruses. It is specifically designed for Packaged Terminal Air Conditioning units (PTAC) which are commonly found in hotel rooms, motel rooms, apartments, condominiums, senior-housing facilities, add-on rooms, sunrooms and hospitals. The product is easily mounted into a PTAC system without modification. When the HVAC system is in operation, the PTAC HVAC PHI-CELL® creates airborne gaseous hydrogen peroxide that is circulated throughout the occupied space.
Note: Recommended installation by a licensed electrician or HVAC professional.
The PTAC HVAC Air Purification System by RGF® utilizes PHI-CELL® Technology. This small but powerful air purifier reduces odors, air pollutants, VOCs (volatile organic compounds), smoke, mold, bacteria and viruses. It is specifically designed for Packaged Terminal Air Conditioning units (PTAC) which are commonly found in hotel rooms, motel rooms, apartments, condominiums, senior-housing facilities, add-on rooms, sunrooms and hospitals. The product is easily mounted into a PTAC system without modification. When the HVAC system is in operation, the PTAC HVAC PHI-CELL® creates airborne gaseous hydrogen peroxide that is circulated throughout the occupied space.
Note: Recommended installation by a licensed electrician or HVAC professional.
Feature
Reduces bacteria, viruses, mold and odorsUse
- Motel- Hotel
- Senior-housing facilities
- Hospitals
- Condominiums
- Apartments
- Add-on rooms
- Sunrooms
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
