RGF Split Wall Mount Plug-In Air Purifier (Penjernih Udara)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Capacity (t)3/4 – 16.25
Current (A)0.04
Dimensions (WxDxH) (inch)30x2.5x1.25
Fan Volume (cfm)250 – 2000
InstallationExternal mount
MaterialAluminium / Polymers
Power (W)9
Power Supply (V/Hz)230 AC, 50/60
Recommended Cell Replacement (hour)18000 – 25000
Replacement Cell Part NumberPHIC-5MS-GA
TechnologyPHI-CELL®

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
How it works:
Our PHI-CELL® technology is a proven technology with over 4 million units in use worldwide. The Mini Split PHI active air purification solution disperses airborne hydrogen peroxide throughout your air conditioning system and living spaces, reducing viruses, bacteria, mold spores and odors at the source. As Mother Nature’s chosen sanitizer, hydrogen peroxide is incredibly effective at reducing these contaminants in your home or office just as it is outside.

We have packed all this power into a system built for small spaces to improve the health of our customers, no matter what climate controlled system you have.

Why it matters:
The air quality in your home or office can be five times more polluted than the air outside, largely because indoor air can not keep up with the cleaning processes in nature. We have added pollutants that simply are not filtered out of the air or removed from surfaces, but instead build back up over time. This happens because bacteria, viruses, mold spores and other airborne pollutants are sometimes too small to be stopped by traditional passive filtration methods.

So, since you spend up to 90% of your time indoors, it’s important to consider the impact of these pollutants on your long-term health. When you install a Mini Split PHI active air purification on your ductless system, you’ll notice the difference in the quality and freshness of the air you breathe and wonder why you did not take this simple measure sooner.
Feature
The Ductless Mini Split PHI uses active purification technology that actively targets pollutants. This means that when someone sneezes in your home, the germs are immediately reduced without having to go through a filter. And because the Ductless Mini Split PHI is installed in your HVAC system, you can be confident throughout your home.

It operates silently and continuously, so once it’s installed, the only thing you’ll notice is how fresh your home smells – and how reassuring it is to keep everyone around you safe.

- Easy installation into new or existing ductless air conditioning systems.
- An expensive component in your air conditioning system, but one that can have one of the biggest - impacts on your air quality
- Active technology reduces viruses, bacteria, mold spores and odors right at the source to give you the freshest air possible
- Can be installed on almost all ductless air conditioning systems
- Eliminates odors from mold, pets and other sources
- Silent continuous operation, so you’ll only notice how fresh your home is
Use
The Ductless Mini Split PHI – Air Purification System can be installed on any existing mini-split unit. Home Applications – You will notice the difference in air quality immediately, improving the quality of life in your home. Our system also works in homes without central air conditioning. Office Applications – There are numerous studies that make a direct correlation between indoor air quality and the satisfaction and productivity of your employees. Not to mention the reduction in sick leave and the noticeable difference your customers feel when they walk into your office. Hotel Applications – One of the biggest complaints you read about on forums is the bad smell in the room. Not only does this put off regular customers, but it also affects all those who do their research before coming in. Do you know how this affects your occupancy rate and the annual opportunity cost associated with it? This solution could save you a fortune in opportunity costs for a comparatively small investment.

Ulasan Produk

Tidak ada ulasan