RGF Self-Cleaning lon Generator

Sebelum PPN:
Rp6.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
REME HALO"" or Reflective Electro Magnetic Energy utilizes an electromagnetic energy cell to create ionized hydro peroxidesTM, a friendly oxidizer plasma made from oxygen and humidity. This air purifying plasma is propelled into the HVAC duct or plenum by a silent plasma propulsion module that has no moving parts, yet propels the plasma at 2 cfm. This provides for fan or blower-less operation on a 24-hour basis. The purifying plasma will be propelled through the ducts whether the fan or blower is on or not.

The GUARDIAN AIR QR+"" by RGF Environmental Group is designed to help eliminate sick building syndrome risks by reducing odors, air pollutants, and cold and virus causing germs through a patent-pending Photohydroionization (PHI) process. The PHI Cells are easily mounted into existing air conditioning and heating systems. When the HVAC system is in operation, the PHI Cell uses an Advanced Oxidation Process to reduce airborne contaminants.

The Guardian Air Plug In Naturall Air Purification System provides bacteria, mold, odor and VOCs (chemical odors) reduction. The advantage of the Guardian Air Plug In is its ability to be used in any room and be completelly inconspicuous. The Guardian Air Plug In plugs directly into a wall outlet and can be used with or without its internal fan. Because it has its own outlets as part of the unit, you do not lose the wall outlet. The Guardian Air Plug In is an air treatment system not a filter.

The high-quality BLU-QR"" stick light has updated features including our exclusive quick-release lamp, which allows for no toolls lamp replacement. It comes standard with four mounting options right in the box, including the easy-to-install magnetic mount and multiple through plate mounting styles. The BLU-QR" is priced very economically and provides UV light disinfection and protection to the AC coil surfaces from bacteria, virus, mold growth and odors. This results in a cleaner and more efficient energy-saving system.

The Package Unit by RGF features the same technology as the Guardian Air, but is designed to fit into smaller HVAC systems such as roof top package units and anywhere duct work is inaccessible.

Designed as a low-cost, maintenance free treatment option for in-duct air treatment. The RGFClear Sky" DM produces high concentrations of both positive and negative ions that will reduce bacteria, mold and particulates. The RGFClear Sky" DM uses RGF's patent pending continuous self-cleaning technology which utilizes ultra-sonic energy coupled with induced oscillations targeted directly to the carbon ion emitters. The RGFClear Sky"" DM is a 24 VAC input unit that attaches directly to the inside of the air handler. Its small size, easy installation, and low cost make it an ideal alternative to more expensive air purification systems. The DM unit is designed for use within HVAC systems up to 2,400 CFM or 6 tons.

Ulasan Produk

Tidak ada ulasan