RGF REME HALO Cell (Penjernih Udara)
#Grup produk P111283448
Spesifikasi
| Capacity (t) | 25 - 6 |
|---|---|
| Current (A) | 0.7 |
| Dimensions (inch) | 13.80 L x 6.50 W x 7.40 H Probe 11 / Plate 6.50x 7.50 |
| Fan Volume (cfm) | 800 – 2400 |
| Hydro-Peroxides (ppm) | <0.02 |
| Installation | In Duct |
| Material | Aluminium / Polymers |
| Power (W) | 17 |
| Power Supply (V/Hz) | 120/208/240 AC, 50/60 |
| Recommended Cell Replacement (hour) | 18000 – 25000 |
| Replacement Cell Part Number | PHIC-RH |
| Technology | REME |
| Voltage (V) | 24 AC/DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
How it works:
The inventors in our research and development department are constantly studying the environment and the science behind naturally occurring processes. The adage that sunlight is a great disinfectant is true in several ways: its ability to create hydrogen peroxide and release it into the air, and the UV properties of sunlight help eliminate microorganisms outside. So, the question arose as to how we could replicate and enhance these naturally occurring air purification processes in an indoor environment. This is how the REME HALO® was born. It is powered by RGF’s proprietary REME® technology, which combine a UVC light on an advanced catalyst to create low concentrations of gaseous hydrogen peroxide in the air that disperses throughout your space. As Mother Nature’s chosen sanitizer, hydrogen peroxide is incredibly effective at reducing viruses, bacteria, mold spores, odors, VOCs and other microbes in the air and on surfaces in your home.
Why it matters:
The indoor air quality in your home or office can be five times more polluted than the outdoor air, primarily because indoor air is not properly sanitized. There are added contaminants that are simply not filtered out of the air or removed from surfaces, but instead accumulate again over time. This happens because bacteria, viruses, mold spores, and other toxins are too small to be stopped by traditional air filters, and some can even pass through a HEPA filter.
So, since you spend up to 90% of your time indoors, it’s important to consider the impact these pollutants can have on your long-term health. When you install a REME-HALO®, you will notice the difference in the quality and freshness of the air you breathe and wonder why you did not take this simple measure sooner.
The inventors in our research and development department are constantly studying the environment and the science behind naturally occurring processes. The adage that sunlight is a great disinfectant is true in several ways: its ability to create hydrogen peroxide and release it into the air, and the UV properties of sunlight help eliminate microorganisms outside. So, the question arose as to how we could replicate and enhance these naturally occurring air purification processes in an indoor environment. This is how the REME HALO® was born. It is powered by RGF’s proprietary REME® technology, which combine a UVC light on an advanced catalyst to create low concentrations of gaseous hydrogen peroxide in the air that disperses throughout your space. As Mother Nature’s chosen sanitizer, hydrogen peroxide is incredibly effective at reducing viruses, bacteria, mold spores, odors, VOCs and other microbes in the air and on surfaces in your home.
Why it matters:
The indoor air quality in your home or office can be five times more polluted than the outdoor air, primarily because indoor air is not properly sanitized. There are added contaminants that are simply not filtered out of the air or removed from surfaces, but instead accumulate again over time. This happens because bacteria, viruses, mold spores, and other toxins are too small to be stopped by traditional air filters, and some can even pass through a HEPA filter.
So, since you spend up to 90% of your time indoors, it’s important to consider the impact these pollutants can have on your long-term health. When you install a REME-HALO®, you will notice the difference in the quality and freshness of the air you breathe and wonder why you did not take this simple measure sooner.
Feature
REME HALO® uses active cleaning technology that directly targets the pollutants. That means when someone sneezes in your home, the REME HALO® jumps into action actively working to reduce the contaminates. And because REME HALO® is centrally installed in your HVAC system, you get that peace of mind throughout your home.It operates silently and continuously, so once it’s installed, the only thing you’ll notice is how fresh your home smells – and how comforting it is to help protect everyone around you.
- Installation is quick and easy
- One of the least expensive components of an air conditioning system, yet can have one of the biggest impacts on your air quality.
- Active technology reduces viruses, bacteria, mold spores and odors right at the source to give you the freshest air possible.
- Can be installed in almost all central air conditioning systems in homes or small offices.
- Reduces odors from mold, pets, and old home smells.
- Silent, continuous operation so you will only notice how fresh your home is.
- 5 year warranty on the device and 2 years on the REME® cells (USA only).
Use
The REME HALO® can be installed in any existing HVAC system, but is primarily used in 1-5 ton central HVAC systems in homes or offices. - Reducing Odors – If you have a room that smells like mold, but no matter what you do, it does not seem to solve the problem. Or you have a smelly pet – our system is designed to reduce those odors. - Spread of viruses and bacteria – especially in this day and age, we all want to do everything we can to keep the people we care about from getting sick because of contaminated air and surfaces in our homes. The multi-faceted approach of REME HALO® helps reduce the spread of pathogens in the air and on the surfaces in your home or office. - Toxins and Pollutants – With the multitude of pollutants that can spread throughout your indoor air, you need an active process to reduce them. REME HALO® is designed to actively reduce these pollutants in the air we spend so much time breathing. - Home Application – With the REME HALO® any home with a central HVAC system can make a difference in air quality within minutes. You will notice the difference in air quality immediately, which will improve the quality of life in your home. If you do not have a central air conditioning system, please click here to see other products that can be used in packaged units or other types of air conditioning systems for your home. - Office Application – There have been many studies done that directly link indoor air quality to the satisfaction and productivity of your employees. Not to mention the reduction in sick time and the noticeable difference your customers will feel when they walk into your office. If your office has a commercial HVAC system, please click here to see our products designed for larger systems.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/cgP111283448-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
