RGF Rapid Recovery Unit with Duct Sanitation Kit (Sanitizer Saluran Udara)

Sebelum PPN:
Rp87.999.900
Spesifikasi
Cell ReplacementRecommended after 2 years
Dimensions (inch)26x13x15
Dimensions (mm)660.4x330.2x381
Fan Volume (cfm)88
Fan Volume (m³/hour)149.51
MaterialStainless Steel
Power (W)105
Replacement CellRRU16-CELL-KIT (2)
Voltage (V)AC 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rapid Recovery Unit®
Air Purification and Odor
Control System
RGF’s Rapid Recovery Unit® (RRU) is the ideal decontamination solution to resolve microbial and odor issues of various types and can be used to rapidly and e ectively treat many problem areas. Hotels, cruise ships, property management companies and HVAC contractors have taken a proactive approach in utilizing the RRU to disinfect and mitigate odors in areas of concern.
Feature
Why Use RGF’s PHI-CELL® Technology?
Photohydroionization® (PHI) is an active air treatment technology. Active air treatment is the process of reducing air and surface contaminants by recreating natural levels of airborne hydrogen peroxide in occupied areas.
Use
Ideal for use ine : - Classrooms - Restaurant - Offices - Homes - Conference Rooms - Boats - Locker Rooms - Hotels - Classrooms

Ulasan Produk

Tidak ada ulasan