RGF Portable Room Pressure Monitor

Sebelum PPN:
Rp52.999.900
Spesifikasi
Dimensions (inch)7.4x4x9.6
Item Number (International)ACP2-200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ACCUSTAT® room pressure monitor is designed specifically for monitoring negative or positive pressure differentials in accordance with CDC guidelines for Airborne Infection Isolation (AII) rooms. Accurate pressurization is a vital step in creating a compliant, controlled and safe isolation environment. ACCUSTAT® monitors are ideally suited for monitoring hospital isolation rooms or pressure differentials in other critical care applications.

ACCUSTAT®-ST
Easily installed outside isolation rooms, operating from a single power source, the ACCUSTAT®-ST provides reliable, continuous room pressure readings. A large lighted digital display identifies instantaneous sub-fractional pressure changes when compared to the adjoining areas. Pressure readings are accurate to within .001” W.G. with audible and visual alarms identifying unsatisfactory conditions. All ACCUSTAT® models utilize a highly sensitive pressure transducer eliminating the varying inconsistencies of “airflow” monitors.

ACCUSTAT®-BMS Directly interfaces with the Building Management System through a 4-20mA analog output, along with offering the same ST features.

ACCUSTAT®-PR Used to directly control isolation room fan filter units through a wired 4-20mA analog output, along with offering the same ST features.

ACCUSTAT®-P2
Portable room pressure monitor offers the same ST features, housed in a durable carry case. The P2 offers 48 hours of operation on a single battery charge and the carry case neatly accommodates accessories. The P2 provides instantaneous isolation room pressure readings, unparalleled accuracy with ease of operation in a fully portable unit.
Feature
- Highly sensitive pressure transducer
- Accurate to 0.001inch W.G.
- Backlit, large scale (LCD) digital display
- User alarm set point
- Audible and LED alarms
- Continuous monitoring of room pressure
- Temperature compensation
- Four models ST/BMS/PR/P2 for variety of applications
Use
Application - Hospital isolation rooms - Bone Marrow Suites - Medical Laboratories - Intensive Care Units - Clean Rooms - Museum Artifact Remediation - Emergency Rooms - HVAC Systems - Research Facilities - Pharmaceutical Manufacturing - Schools and Universities - Construction & Renovation

Ulasan Produk

Tidak ada ulasan