RGF Microcon MAP-800 (Pemurni Udara)

Sebelum PPN:
Rp139.999.900 - Rp149.999.900
Spesifikasi
Dimensions (inch)18.25x45x18.25
Dimensions (mm)463.55x1143x463.55
Fan Volume (cfm)400-800
Fan Volume (m³/hour)679.6 to 1359.2
MaterialPowder Coat Steel
Power (W)500
Sound Level (dB)40-60 (based on ambient testing)
Voltage (V)120/230 AC @ 50/60 Hz, Single Phase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MICROCON™ MAP
Air Filtration System
The MICROCON™ MAP is an FDA (510k) compliant high capacity mobile HEPA air scrubber specifically designed to remove hazardous airborne microbial particulate in hospital and healthcare environments. Greatly improve breathing zone air quality within a patient room or facility using HEPA filtration and our unique CIRCUMFLOW air distribution pattern.
Feature
Why Use RGF’s MICROCON™ MAP?
The MICROCON™ MAP intakes air from the top of the unit in a 360 degree direction from within the “breathing zone”.
This zone measures anywhere from 3 ft. to 7 ft. from floor level. Eliminating sub-micron size infectious airborne
particles from this zone reduces airborne microbial migration and the risk of inhalation. MICROCON™ MAP includes
pre-filter and medical grade HEPA filter as standard, with UV-C germicidal light and activated carbon as options for
additional air treatment.
Available in two models, the MICROCON™ MAP400 and MAP800 both meet CDC guidelines for airborne infectious
pathogen control in healthcare facilities. The addition of a ‘vent block-out kit’ allows for CDC compliant creation of
negative or positive pressure isolation rooms in compliance with CDC guidelines.

Ulasan Produk

Tidak ada ulasan