RGF Microcon CD Ceiling Mounted with HEPA/Carbon/UV (220V) (Tirai Udara)

Sebelum PPN:
Rp179.999.900
Spesifikasi
Agency ApprovalsDesigned to Pending ETL – USA and Canada (UL507 and CSA C22.2) requirements
Air Delivery (cfm)Variable speed 450 to 800 (27,000 to 48,000 cubic feet per hour)
ClearancesCheck available space above the ceiling (min 20inch) Swing down door requires 24inch clearance
Dimensions (inch)23.625x47.625x18.5-(20inch eye-bolts) Eye-bolt pattern – 21 ¼ X 38 ¾ (540x984mm)
Purification2x25W Germicidal UV Light
Stage 1 (Pre-Filter)Synthetic Poly Pre-Filter
Stage 2 (Particulate Filter)HEPA Filter
Stage 3 (Gas Phase)Activated Carbon Pleated Filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MICROCON™ CD & PD
The MICROCON™ CD and PD air filtration systems are specifically designed for the removal of airborne pollutants and gaseous contaminants from indoor environments. Either ceiling mounted (CD) or portable (PD), air is drawn through a high efficiency HEPA filter, past germicidal UV lamps before being exhausted through two activated carbon filter cells. Clean air, free of particulate and gaseous odors, is reintroduced to the room.

The MICROCON™ CD and PD share the same three stage progressive filter system. The first stage is a 1″ synthetic pre-filter designed to contain larger size airborne particles thereby extending the life of the HEPA filter. The secondary filter is a hospital-grade, high efficiency HEPA filter capable of removing >99% of airborne particles in the sub-micron range. Since the removal of gas phase pollutants require a different capture mechanism a unique activated carbon composite cell is utilized as the last stage which allows for higher adsorbent loading at a lower pressure drop than comparable activated carbon cells. The germicidal UV lamps add another dimension to air purification.
Feature
- 99.7% efficiency on sub-micron particles
- Progressive filtration system
- Controls both airborne participate and gas-phase pollutants
- Mounts flush with ceiling
- Multidirectional exhaust louvers
- Baked on white enamel finish

Ulasan Produk

Tidak ada ulasan