RGF Microcon 600 HEPA Dapat Dipasang dengan HALO-LED™ atau REME-HALO
#Grup produk P111283280
Spesifikasi
| Air Flow (m³/hour) | 1019.4 |
|---|---|
| Airflow (CFM) | 600 |
| Coverage (m²) | 278.71 |
| Coverage Area (ft²) | 3000 |
| Dimensions (inch) | 14.5x27.5x14.5 |
| Dimensions (mm) | 368.3x698.5x368.3 |
| HEPA | H13 |
| Intake/Outflow (inch) | 8 |
| Motor Fan | Designed for continuous operation Run tested for 50,000+ hours |
| Power (W) | 225 |
| Replacement Filter Kit | Part# FL-HEPA (includes: 1 x H13 HEPA Filter and 3x Pre-filter) |
| Voltage (V) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Microcon™ 600
Whole Home HEPA
Air Purification System
Microcon™ 600 whole home HEPA advanced air filtration system is installed in yourHVAC or air handling system to provide 99.97% airborne particulate reduction without impacting air flow, static pressure or unit sizing. This fan powered, by-pass HEPA system o ers available space and power for the optional installation of RGF’s REME HALO® or HALO LED™ to provide the ultimate indoor air quality solution. Microcon 600 removes dust, pet dander, pollen and allergens. With the optional addition of REME® Cell technology, Microcon™ 600 also reduces bacteria, viruses, odors and VOCs throughout the entire home.
Whole Home HEPA
Air Purification System
Microcon™ 600 whole home HEPA advanced air filtration system is installed in yourHVAC or air handling system to provide 99.97% airborne particulate reduction without impacting air flow, static pressure or unit sizing. This fan powered, by-pass HEPA system o ers available space and power for the optional installation of RGF’s REME HALO® or HALO LED™ to provide the ultimate indoor air quality solution. Microcon 600 removes dust, pet dander, pollen and allergens. With the optional addition of REME® Cell technology, Microcon™ 600 also reduces bacteria, viruses, odors and VOCs throughout the entire home.
Feature
Why Use RGF’s Microcon™ 600?Microcon™ whole home HEPA (H13 rated) air filter systems can be installed into any existing commercial or residential HVAC system to provide 99.97% airborne particulate reduction without impacting air flow, static pressure or HVAC system sizing. Installation requires no costly electrical or mechanical alterations to the HVAC system and the unique design o ers a knockout and power for optional installation of RGF’s REME HALO® or HALO LED™ active air purification systems.*
Microcon™ 600 o ers two-stage filtration contained and protected in a durable steel box. In stage-one, a foam pre-filter captures large airborne particulate matter. The second stage HEPA (H13) filter traps more of the harmful and irritating ultrafine particulate like bacteria, pet dander, dust mites, pollen and smoke. When installed with the optional REME® Cell technology actively reduces airborne bacteria, viruses, mold, odor and VOCs throughout the entire air conditioned space.
The pre-filter and HEPA are easy to access and change. The pre-filter should be removed and washed every six (6) months and HEPA be replaced every two (2) years. Once locked into place, the durable powder coat finished filter housing is completely sealed.
* Optional REME-HALO® (part# REME-H) and HALO-LED™ (part# REME-LED) devices are sold separately
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
