RGF Air Purifier In-Duct (Penjernih Udara)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Capacity (t)2 - 6
Current (A)0.7
Dimensions (inch)11 probe / 6.5x7.5 plate
Fan Volume (cfm)800 – 2400
Hydro-Peroxides (ppm)<0.02 (Ozone free)
InstallationIn Duct
IonizationAutomatic self-cleaning Bi-polar ionizers
MaterialAluminium / Polymers
Power (W)17
Power Supply120/208/240 VAC 50/60 Hz
Recommended Cell Replacement (hour)40000
TechnologyREME-LED
Voltage (V)24 AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
How it works:
Just like the REME-HALO®, the HALO-LED® disperses natural concentrations of gaseous hydrogen peroxide throughout your home, reducing viruses, bacteria, mold spores and odors in minutes. Low levels of airborne hydrogen peroxide are quietly distributed throughout the air-conditioned space so you get the fresh air where you need it.

For environmentally conscious people, this solution is truly revolutionary. It saves energy by turning on and off as the air flows through the unit. This also makes the unit last 2.5 times longer than the REME-HALO® In addition, the HALO-LED® is verified zero ozone.

Why it matters:
The indoor air quality in your home or office can be five times more polluted than the outdoor air, primarily because indoor air is not properly sanitized. There are added contaminants that are simply not filtered out of the air or removed from surfaces, but instead accumulate again over time. This happens because bacteria, viruses, mold spores, and other toxins are too small to be stopped by traditional air filters, and some can even pass through a HEPA filter.

So, since you spend up to 90% of your time indoors, it’s important to consider the impact these pollutants can have on your long-term health. When you install a HALO-LED®, you will notice the difference in the quality and freshness of the air you breathe and wonder why you did not take this simple measure sooner.
Feature
With HALO-LED® you can help protect your family and the environment at the same time!

The new, revolutionary REME-LED® technology gives you longer product life, lower power consumption and zero ozone emissions from a device that contains no mercury. Unlike traditional UV lamps, the LED array does not have to run constantly, instead it turns on and off with your blower. It also contains the industry’s first washable catalyst. With HALO-LED® we have taken our best and made it even better!

Feel your best with the fresh air created by HALO-LED®. Unlike passive technologies that wait for airborne pollutants to get to them, HALO-LED® actively targets the pollutants at the source inside your home.

Installation is quick and easy
Silent, continuous operation with technology destroying pollutants at the source.
Automatic, self-cleaning ionizers designed to reduce dust, dander and pollen, which is especially beneficial for allergy and asthma sufferers.
HALO-LED® gaseous hydrogen peroxide is effective against gasses and volatile organic compounds, keeping your home odor-free.
HALO-LED® features the industry’s first washable catalyst lasting the life of your device.
Seven year limited warranty.
Use
HALO-LED® can be installed anywhere there is a ducted HVAC system. It is suitable for residential and commercial applications. - Reducing Odors – If your home smells like chemicals or mold, our system is designed to reduce those odors. - Help prevent the spread of bacteria and viruses – Everyone is more careful about viruses and bacteria today. Clean the air in your home with our revolutionary system. HALO-LED® reduces the spread of pathogens in the air throughout your home. - Toxins and Pollutants – With the multitude of pollutants that can spread throughout your indoor air, you need an active process to combat them. HALO-LED® is designed to reduce these pollutants from the air we breathe every day. - Home Application – Our system can be installed into your existing HVAC system and provide better air quality in minutes. It will improve the quality of life in your living area. If you do not have a central air conditioning and heating system, please click here to see other products that can be used in compact units or other types of air conditioning systems in your home. - Office Applications – Offices, hospitals, schools, fitness centers, assisted living facilities, warehouses, restaurants, and other places where large numbers of people congregate use our system to clean the working environment of their employees and patients. Studies have shown that better air quality reduces absenteeism from work due to illness. They have also been linked to higher productivity.

Ulasan Produk

Tidak ada ulasan