RGF AVID AIR Purification System

Sebelum PPN:
Rp43.999.900
Spesifikasi
Coverage (m²)75
Dimensions (inch)5.25x2.75x16
Dimensions (mm)133.4x69.9x406.4
Fan Volume (cfm)9
MaterialAluminium / Stainless steel
Phi-Cell ReplacementRecommended after 2 years
Replacement CellPHIC-5GA-BRU
Voltage (V)AC 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AVID AIR®
Air Purification System
The AVID AIR® wall mount air purification system provides e icient airborne and surface bacteria, viruses, odors, and mold reduction. The AVID AIR® unit mounts flush into a wall or ceiling providing an e ective, concealed and tamper-proof air purifier for commercial applications.
Feature
Why Use RGF’s PHI-CELL® Technology?
The AVID AIR® utilizes RGF’s patented Photohydroionization® (PHI CELL®) technology to substantially reduce airborne and surface bacteria, viruses, odors, mold and VOCs (chemical odors). Photohydroionization® (PHI) is an active air treatment technology. Active air treatment is the process of reducing air and surface contaminants by recreating natural levels of airborne hydrogen peroxide in occupied areas.
Use
Ideal for use ine :
- Classrooms
- Restaurant
- Offices
- Daycares
- Conference Rooms
- Bathroom
- Locker Rooms
- Hotels

Ulasan Produk

Tidak ada ulasan