RGF Air Purification System

Sebelum PPN:
Rp15.999.900 - Rp21.999.900
Spesifikasi
Hydrogen Peroxide DistributionDistributed through HVAC duct work
InstallationInstalled in the HVAC supply
MaterialAluminium Housing
Phi-Cell ReplacementRecommended after 2 Years
Voltage (V)AC 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PHI-PKG®
Air Purification System
The PHI-PKG® package unit uses RGF’s patented Photohydroionization®
(PHI-CELL®) technology to reduce airborne and surface bacteria, viruses,
odors, and mold.
PHI-PKG® package units are designed specifically for use in residential and
commercial applications. They utilize adjustable magnetic feet with vibration
dampers to attach without fasteners to the HVAC blower unit or PKG-Rack®
System, making installation fast and simple. PHI-PKG® package units are
available with 5”, 9”, and 14” PHI-CELL® lamps.
Feature
Why Use RGF’s PHI-CELL® Technology?
Photohydroionization® (PHI) is an active air treatment technology. Active air treatment is the process of reducing air and surface contaminants by recreating natural levels of airborne hydrogen peroxide in occupied areas. RGF's patented PHI-CELL® technology combines a photocatalytic process and a multiwavelength UV source to create active air purification. The combination of UV-C light and a hydrated quad-metallic catalyst drives a reaction that produces low level, airborne hydrogen peroxide. RGF's PHI-CELL® air treatment systems are operating safely in over four million installations globally.

RGF’s new PKG-Rack® systems are often used for
commercial installations where several PHI-PKG® package units are required. Multiple package units are quickly and easily installed using the PKG-Rack® system*. PKG-Rack® systems provide convenient installation for up to 32 PHI-PKG® units.

Racking the PHI-PKG® package units o ers customers the ability to add active air purification to the largest commercial air handlers.
See PKG-Rack® specification sheet for more information.
* Unistrut not supplied
* PKG-Rack® Part #: CUV-PPS-Kit
Use
Ideal for use ine : - Schools - Restaurant - Offices - Homes - Roof Top HVAC Units - Hotels

Ulasan Produk

Tidak ada ulasan