LeadFluid Variable Speed Plastic Peristaltic Pump

Sebelum PPN:
Rp28.999.900 - Rp36.999.900
Spesifikasi
Channel1
Communication InterfaceRS485 communication interface, supports MODBUS protocol
Dimension (LxWxH) (mm)260x181x198
External Control (V)Input electric level 5/12, 24 (optional); External analog control 0-5, 0-10/4-20mA (optional)
Flow Accuracy (%)<0.5
Flow Range (ml/minute)0.006-1340
IP RatingIP31
Operating Humidity (%RH)<80
Operating Temperature (°C)0~40
Power Consumption (W)<40
Power Supply (V/Hz)AC 220±10%, 50-60, AC 110±10%, 50-60
Speed Range (rpm)0.1-350
Speed Resolution (rpm)0.1-100 : resolution 0.1; 100-350 : resolution 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan