AMTAST Flour Moisture Meter (Alat Ukur Kelembapan Tepung)

Sebelum PPN:
Rp9.599.900
Spesifikasi
Accuracy (%)±0.5
Dimensions (inch)18.3x3x1.4
Dimensions (mm)460x75x35
Display4 digital LCD
Measuring Range (%)CD01-11 flour: 6-30; CD00 general: 3-80
Operating Humidity (%RH)<85
Operating Temperature (°C)0-60
Power Supply4x 1.5V AAA battery (not include)
Resolution0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TK100GF Flour Moisture Meter
TK100GF is used for fast and accurate measurements of moisture in the process of allotment, acquisition, storage, machining of packed grains flour, it can test 11 kinds of flour.


Code List:
Cd01: Wheat/Rye Flour
Cd02: Paddy Flour
Cd03: Maize/Corn Flour
Cd04: Semolina Flour
Cd05: Soya Beans Flour
Cd06: Barley/Oats Flour
Cd07: Coffee Flour
Cd08: Sorghum/Milo Flour
Cd09: Flax Flour
Cd10: Peas Flour
Cd11: Soft Wheat Flour
Cd00: For general materials, range 3~80%

Ulasan Produk

Tidak ada ulasan