AMTAST Spectrophotometer Color Benchtop (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp309.999.900
Spesifikasi
Color DifferenceE*ab, E*CH, E*uv, E*cmc, E*94, E*00, E*ab (hunter), 555 shade sort
Color SpacesL*a*b, L*C*h, Hunter Lab, Yxy, XYZ
DisplayReflectance and Transmission graph/value, color value, color difference value, pass/fail, color simulation, color assessment, haze, liquid chromaticity value, color tendency
Display Systemd/8 (diffuse illumination, 8-degree viewing); SCI/SCE measurement (ISO7724/1, CIE No.15, ASTM E1164, DIN5033 Teil7, JIS Z8722 Standard C Condition);
IlluminantsA, C, D50, D55, D65, D75, F1, F2, F3, F4, F5, F6, F7, F8, F9, F10, F11, F12; CWF, U30, DLF, NBF, TL83, TL84
Inter-Instrument AgreementXLAV E*ab 0.015 (BCRA Series II, Average measurement of 12 tiles, at 23°C)
Light SourcePulse Xenon Lamp
Measurement Aperture ReflectionXLAV 25.4/30, LAVΦ15/18,MAVΦ8/Φ11,SAVΦ3/6 (Aperture size can be customized) Automatic aperture size recognition
Operating Temperature (°C)5~40
Reflectance Range (%)0~200
Resolution0.01
Screen Size7-inch Touch Screen
Sphere Diameter (mm)152
Storage Memory (GB)8
Storage Temperature (°C)-20~45
Transmission17 / 25
UV Measurement (nm)Include UV, cut 400, cut 420, cut 460
Viewing Angle (°)2° and 10
Wavelength Pitch (nm)10
Wavelength Range (nm)360~780

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan