VPC M Series Mechanical Valve

Sebelum PPN:
Rp369.900 - Rp389.900
Spesifikasi
Button TypeSelection
Control ModeMechanical control/Manual control
Joint Size (inch)G 1/4
LubricationNo
Maximum Pressure (MPa)1.2
Ways2 Position
Working MediumClean Air
Working Pressure (MPa)0.15 to 0.8
Working Temperature (°C)-5 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M series mechanical valve ideal for controlling cylinders or pneumatic actuators by being triggered by something moving over the roller and pushing the lever down, once it is past the lever will spring return. Simple to use, install and maintain.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number
Feature
1. Exhaust outlet locates over the body, which is convenient to install muffler to decrease noise and pollution.
2. The external force required by direction-change of series of M(x)B and M(x)R is provided by external mechanism, which can be used for position test or stroke switch limit switch.
3. M(x)PP, M(x)PPL, M(x)PB, M(x)EB and M(x)TB are operated manuall, owning control joints with several structure forms and suitable for application under different conditions.
4. It is in sliding column structure that the control force is not infuenced by working pressure (that is, there is no back pressure effect); internal circle is sealed with good tightness and the direction-change is sensitive.
5. No need to add oil for lubrication.
6. Multi-mounting makes it convenient to install and apply.

Ulasan Produk

Tidak ada ulasan