Spesifikasi
| Body Color | White |
|---|---|
| Capacity (kg) | 5.2 |
| Carpet Install Spike | 4 |
| Dimensions (mm) | 445x1850x585 |
| Display Type | Touch Panel |
| Door Color | Mirror |
| Door Material | Glass |
| Drip Tray | 1 |
| Maximum RPM of Moving Hanger (rpm) | 180 |
| Number of Anti-Tip Kit | 1 |
| Pants Hanger | 1 |
| Product Width with Door Open 90° L'' (mm) | 1010 |
| Rear Leveling Feet | 2 |
| Regular Hanger | 2 |
| Shelf | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Refresh Clothes Comfortably from Inside Your HomeBad odors, harmful pollutants, wetness, wrinkles, special occasion clothes. Get rid of them conveniently, quickly and effectively from the comfort of your home.
Steam Clothing Care
TrueSteam with the ability to penetrate to the inside of the clothes comes from all water. While Moving Hanger as a swinging clothes hanger helps reduce allergens, odors and wrinkles on clothes. On the other hand, the low temperature drying system will dry clothes faster than air drying, preventing the possibility of shrinking and damage due to heat.
Refresh
Get Rid of Wrinkles and Bad Odors
Take care of suits, various clothes, sweaters and more with just the touch of a button. Keeps you and the clothes you wear always in their best condition. Get rid of unpleasant odors and make your clothes as fresh as flowers!
Sanitize
Efficient Virus Reduction
The healthy way to care for your clothes! TruSteam reduces viruses and bacteria by over 99.9%* Easily sanitize a variety of fabrics and other hard-to-clean materials. TruSteam uses 100% water, with no added chemicals.
Gentle Dry
Prevents from Possible Shrinking and Damage
Gently dry clothes that require special care without worrying about shrinkage and damage. No more dampness or accidental damage, get clean clothes the way they should be.
Dehumidify
It Can Even Give Freshness To The Room
In addition to keeping clothes fresh, you can use it to freshen up the clothes hanging area in your room while also freshening up the room. LG Styler helps freshen up clothes and the surrounding air.
Pants Press
Perfect Pants Pleat Line
Keeps the pleats of your pants perfect and reduces wrinkles on other parts. Easy and quick care for your pants.
SmartThinQ
Smartness that Gives Comfort with WiFi
SmartThinQ technology allows you to operate or monitor how your LG Styler handles your precious clothes from anywhere, anytime. You can control, track energy usage or use the Download New Cycle option to add a new care cycle.
Other Features:
- Aroma Kit: Yes
- Dehumidification: Yes (120/240)
- End of Cycle Signal: Yes
- Water Filled Indicator: Yes
- Interior Lights: Yes
- Moving Hanger: Yes
- Empty Water Indicator: Yes
- Pants Crease Care: Yes
- Reversible Door: Yes
- TrueSteam: Yes
Programs:
'- Downloaded Cycle: Yes
- Gentle Dry - Dehumidify: Yes (120/240)
- Gentle Dry - Normal: Yes (90)
- Gentle Dry - Rain/Snow: Yes (51)
- Gentle Dry - Time Dry: Yes (30~150)
- Refresh - Heavy: Yes (59)
- Refresh - Light: Yes (20)
- Refresh - Normal: Yes (39)
- Sanitary - Bedding: Yes (93)
- Sanitary - Fine Dust: Yes (53)
- Sanitary - Heavy Duty: Yes (113)
- Sanitary - Kid's Item: Yes
- Sanitary - Normal: Yes (83)
- Special Care - Pants Crease: Yes
- Special Care - School Uniform: Yes
- Special Care - Sports Wear: Yes (54)
- Special Care - Suits/Coats: Yes (34)
- Special Care - Wool/Knit: Yes (27)
Additional Options:
- Delay Start : Yes
- Night Care : Yes
- Child Lock : Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
