Sebelum PPN:
Rp31.999.900 - Rp36.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Capacity (L) | 617 |
|---|---|
| Compressor Type | Smart Inverter Compressor (BLDC) |
| Dimensions (mm) | 913x1790x735 |
| Door-in-Door | InstaView Door-in-Door (Tinted Glass) |
| Flat Metal Duct (Metal Fresh) | F/R Metal |
| Ice & Water Dispenser | Cube & Crushed Ice |
| LED Display Internal | LED Display |
| Plumbing | Plumbing is not required |
| Product Type | Side by Side |
| Refrigerator Light | Top LED |
| Tempered Glass Shelves | 3 |
| Transparent Door Shelf | 4 |
| Type of Trade | Pocket (With Lining/Cover) |
| Vegetable Box | 2 |
| Water Dispenser | External |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Easy AccessDouble tap & look inside
Double tap and see 23% more inside with the next-generation InstaView ThinQ.
LinearCooling
Wrapped in Natural Freshness for Longer
LinearCooling reduces temperature fluctuations, keeping food fresh for up to 7 days.
DoorCooling+
Delivers Even & Faster Freshness
Drinks are cooler and food stays fresh with DoorCooling+ performance which provides even and faster cooling.
UVnano
Cleaning Your Dispenser Nozzle Every Day
Automatically reduces *99.99% of bacteria on water nozzles with UV light.
Freshness
Maintain natural freshness longer
Enjoy fresh food with LG's temperature control and refrigeration technology that keeps your food fresh, longer.
LG ThinQ
Smart life starts with LG ThinQ
Wi-Fi enabled appliances let you control and monitor your refrigerator with your smartphone and voice commands.
Energy saving and durable
LG Smart Inverter Compressor takes energy efficiency to the next level to help you save more.
Hygiene Fresh +
Minimizes Bacteria and Bad Odors, Maximizes Freshness
Keep your refrigerator clean with Hygiene Fresh+ which can reduce unpleasant odors and bacteria by up to 99.999%.
FRESHBalancer
Increase Freshness with Optimal Humidity
Maintain the freshness of vegetables and fruits at optimal conditions by adjusting the right humidity level.
Enhance the Look of Your Refrigerator with UltraSleek Doors
UltraSleek doors instantly enhance the look of any kitchen.
Large Capacity
Save More with More Space
Enjoy plenty of space to store all your food and drinks so they don't crowd your kitchen.
LG ThinQ
Smart Control, Smart Life.
Energy Efficient & Durable
LG Smart Inverter Compressor delivers a new level of energy efficiency to give you savings and peace of mind.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
