Crowcon Detektor Kebocoran Gas Tunggal (Monitor Gas Tunggal)
#Grup produk P111273788
Sebelum PPN:
Rp119.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TXgard-IS+ is a Intrinsically Safe (I.S.) toxic and oxygen gas detector with local LCD display. A very wide choice of sensors are available for use in a variety of applications. TXgard-IS+ is ATEX certified for use in Zone 0,1 or 2 hazardous areas and also UL and cUL certified for use in Division 1 or 2 hazardous areas.
Non-intrusive calibration
Calibration can be performed locally without the need for hot work permits – minimises operational down-time
Local display and buttons enable calibration without opening the junction box
Flexible output options
4-20mA current sink – works with a wide selection of control panels
2 wire format
Rugged and reliable
Made from tough carbon loaded nylon
Ingress protection to IP65 as standard
Low cost of ownership
Non-intrusive one man calibration – easy to operate and maintain
Long life sensors – keeps interuption to on-site activity to a minimum
Simple parts replacement
Wide range of sensors
Extensive range of electrochemical sensors for toxic gases and oxygen
Non-intrusive calibration
Calibration can be performed locally without the need for hot work permits – minimises operational down-time
Local display and buttons enable calibration without opening the junction box
Flexible output options
4-20mA current sink – works with a wide selection of control panels
2 wire format
Rugged and reliable
Made from tough carbon loaded nylon
Ingress protection to IP65 as standard
Low cost of ownership
Non-intrusive one man calibration – easy to operate and maintain
Long life sensors – keeps interuption to on-site activity to a minimum
Simple parts replacement
Wide range of sensors
Extensive range of electrochemical sensors for toxic gases and oxygen
Feature
Display 2-Line, 16 character LCDCalibration method Via push-buttons
Electrical output 2 wire 4-20mA sink
Terminals Suitable for up to 2.5mm2 cable
Sensor type Electrochemical
Repeatability +/- 2% FSD typically
Zero drift +/- 2% FSD, 6 months typically
Response time Contact Crowcon for a full list of sensor response times
Performance Tested in accordance with EN60079-29-1
Hazardous area zones Zone 0, 1 or 2
Division 1 or 2
(when connected via an isolation device)
Approvals Ex II 1 G Ex ia IIC T4 (-40°C to +65°C)
Exia IIC T4 Gb Tamb -20°C to +55°C
UL Class I, groups A, B, C and D
EMC compliance EN 50270, FCC: CFR 47 Part 15, ICES-003
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lwP111273788-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
