Crowcon Single Gas Detector (Detektor Gas)

Sebelum PPN:
Rp90.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Here you can find an ATEX or UL approved Gas Leak Detector for flammable gases (ex), oxygen and toxic gases for fixed mounting. These Gas Leak Detectors vary by the type of gases they measure, functionality (e.g. analogue output, relay output) or the type of indicator - there are sensors with a built-in screen (as an indicator) or without. You can choose a Gas Leak Detector for almost any type of gas: methane, propane, butane, pentane, LPG, ethanol, ethylene, nitrogen, acetylene, benzene (lead), phosphine, oxygen, ozone, carbon monoxide, carbon dioxide, hydrogen sulfide, sulfur dioxide, chlorine, ammonia (sensors for other types of gases can be requested). A Gas Leak Detector without a display (Xgard) are used in combination with an external indicator or a facility to detect gases, e.g. with the Gasmaster. Gas Leak Detectors that operate without internal alarm relay can be used in conjunction with the GasFlag distributor.

Gas sensors
The series of sensors Xgard, TXgard, and Flamgard is always delivered calibrated and registered. By default, the sensor is delivered calibrated to methane. Please consult us for other types of calibration.

GasFlag
We offer the GasFlag for sensors without alarm relay. It is a small box for fixed installation without a display for signals for the input of 4… 20-mA. Its output has two alarm relays (max. 1 to 30V DC). The status is displayed through the LED, and it is powered to 230V.

Gasmaster
The Gasmaster is a power station of gas detection with a large display. There are several versions: 1 and 4 channels as well as with or without an interface for the PC. The Gasmater also possesses an alarm relay with which light signals or ventilators can be activated. The systems of the Gasmaster and the gas sensors are delivered configured, calibrated and verified.

Stationary
For (Hydrogen, H2, 0 ... 2000 ppm)
Additional display and alarm station
ATEX or UL approval

Ulasan Produk

Tidak ada ulasan