Kane Solusi Pemantauan Emisi Quintox (Analisator Gas Buang Quintox)
#Grup produk P111273742
Spesifikasi
| Additional Options | Up to four extra Electro-Chemical Sensors: NO (Hi & Lo), NO2, SO2 (Hi & Lo), H2S |
|---|---|
| Standard Kit includes | Handset, Handset Cable, Base Unit fitted with Oxygen and COppm sensors), Battery Charger, Mains Lead and Manual. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An economical and versatile modular system, the Kane 9206 has been independently tested by TUV SUD to EN50379. The Kane 9206 offers users the platform they need in order to build a custom solution to solve their particular monitoring requirements.
The Kane 9206 uses an electrochemical sensor in order to monitor Carbon Monoxide, Nitrogen Dioxide, Nitric Oxide, Sulphur Dioxide, Hydrogen Sulphide and Oxygen. The user can combine up to five electrochemical sensors with Kane infra-red measurement technology to monitor Carbon Monoxide (up to 10%), Carbon Dioxide and Hydrocarbons.
The Kane Live software can be used to transfer your live analysis readings to the user's PC, laptop or Android Phone.
Comprehensive printed reports can be produced using the integral printer or optional IR printer. Alternatively, the full report can be sent directly to an Android Phone.
The Kane 9206 uses an electrochemical sensor in order to monitor Carbon Monoxide, Nitrogen Dioxide, Nitric Oxide, Sulphur Dioxide, Hydrogen Sulphide and Oxygen. The user can combine up to five electrochemical sensors with Kane infra-red measurement technology to monitor Carbon Monoxide (up to 10%), Carbon Dioxide and Hydrocarbons.
The Kane Live software can be used to transfer your live analysis readings to the user's PC, laptop or Android Phone.
Comprehensive printed reports can be produced using the integral printer or optional IR printer. Alternatively, the full report can be sent directly to an Android Phone.
Feature
Large Graphical Display - Up to 15 lines of text/data can be displayedWireless link from the handset to the base unit - Offering cable free connection
GPS Location - Pinpoint exact test location
Wireless & USB connection to PC - Use the KANE LIVE software to monitor readings in “real time”
Large Internal memory - Can store up to 64,000 tests
Main Purge - Allows sensor zeroing without the need to withdraw the probe from the flue
Refreshes the sensors during long term monitoring - Automatically protects the sensor from being over-ranged
Active Flow Control - Compensates for sample pressure fluctuation & filter blocking by adjusting the pump speed to maintain a set sample gas flow rate
Built in Printer with additional output to optional portable IR printer - IR printer ideal when working away from the base unit.
Differential Pressure measurement with Pitot flow calculation.
User selectable languages
User selectable standard fuels by country
User defined ‘special’ fuels
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kmP111273742-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
