Crowcon Multigas Detector (Detektor Gas)
#Grup produk P111273663
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Offering detection of up to 5 gases in a compact and rugged solution, the Crowcon Gas-Pro has been designed to allow for the most diverse range of gas sensor configurations. Greater emphasis has been focussed on reduced conflict in sensors in order to provide the most versatile gas monitor on the market.
Gas-Pro IR detects potentially explosive gases in conditions where a pellistor-based catalytic sensor may struggle, especially in a low oxygen environment. The infrared measurement gives improved reliability and measures gas in two different wavelengths: one that absorbs gas and the other does not. With little chance of being poisoned, the Gas-Pro IR is inherently safer and saves the need of regular and expensive pellistor replacement when used in likely contaminated environments.
Gas-Pro IR detects potentially explosive gases in conditions where a pellistor-based catalytic sensor may struggle, especially in a low oxygen environment. The infrared measurement gives improved reliability and measures gas in two different wavelengths: one that absorbs gas and the other does not. With little chance of being poisoned, the Gas-Pro IR is inherently safer and saves the need of regular and expensive pellistor replacement when used in likely contaminated environments.
Feature
User FriendlyTop mount display - makes it easy to read at a glance
Simple single button operation - reduces training time
Intuitive functionality - can be used whilst wearing gloves
Adaptable
Monitor 5 gases from many different options - offers multiple uses within one compact detector
Pumped and diffusion solutions
Multiple languages
Automatic fail-safe flow plate recognition - takes away the pain of pre-entry testing
Specific and unique Pre-Entry Check (PEC) mode
Reliable
Reliable lithium-ion battery - provides over 14 hr use from a 7.5 hr charge
Water and dust resistant to IP65 and IP67 - capable of withstanding harsh environments
Bump and calibration reminders - Full compliance
What's in the Box:
(1) Rechargeable battery pack
(1) Charger
(1) Datalogging
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ifP111273663-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
