Kane Link Industrial Flue Gas Analyser (Alat Uji Emisi)
#Grup produk P111273645
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Kane 988 Industrial Flue Gas Analyser is a unique FGA featuring the latest technology. It can accommodate up to eight sensors. As standard, this flue gas analyser can measure oxygen (0-21%), hydrogen-compensated carbon monoxide (0-10 000ppm), carbon monoxide (0-10%), hydrocarbons (0-5000ppm), and carbon dioxide (0-20%). Optional nitric oxide, nitrogen dioxide, sulphur dioxide, and hydrogen sulphide sensors may be added to the Kane 988 Industrial Flue Gas Analyser.
Integrated wireless connectivity allows the Kane 988 Industrial Flue Gas Analyser to connect with other KANE-Link-enabled instruments. This is useful when balancing heating systems, checking air conditioning units or kitchen fans, and measuring CO levels.
The Kane 988 Industrial Flue Gas Analyser is a comprehensive flue gas analyser suitable for industrial applications.
Integrated wireless connectivity allows the Kane 988 Industrial Flue Gas Analyser to connect with other KANE-Link-enabled instruments. This is useful when balancing heating systems, checking air conditioning units or kitchen fans, and measuring CO levels.
The Kane 988 Industrial Flue Gas Analyser is a comprehensive flue gas analyser suitable for industrial applications.
Feature
Kane 988 Industrial Flue Gas Analyser Key Features;Unique FGA featuring the latest technology
Can accommodate up to 8 gas sensors
O2: 0-21%
CO: 0-10 000ppm (H2 compensated)
CO: 0-10%
HC: 0-5000ppm
CO2: 0-20%
OPTIONAL NO, NO2, SO2, and H2S sensors are available
Wireless connectivity: connect to other KANE-Link-enabled instruments
MCERTS (pending) compatible with optional KANE GCU gas chiller unit
Comprehensive flue gas analyser suitable for industrial applications
What’s Included:
Kane 988 Industrial Flue Gas Analyser
CP2T Combustion Probe
CU12VDCA21 Charger
20106 Backpack
MSC00017 Handset Pouch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hxP111273645-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
