Cygnus Intrinsically Safe Multiple Echo Ultrasonic Thickness Gauge (Alat ukur ketebalan)
#Grup produk P111273627
Spesifikasi
| Protection | IP67 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for taking reliable thickness measurements in Zone 0 Explosive Atmospheres and boasting advanced data logging and manual measurement mode. The Cygnus 1 Ex features a large color LCD display and 3 measuring modes for through-coat measurements and various materials - including heavily corroded metals.
Feature
Certified Intrinsically Safe to ATEX, IECEx, UKEX for Zone 0 and NRTL for Class 1, Division 13 measuring modes for levels of corrosion, various materials and through-coat measurements
Manual Measurement Mode allows gates and gain to be configured to suit your application
Live A-Scans aid visual measurement verification
Live B-scans give a quick, cross-sectional representation
4 function keys for easy controls and dynamic views
Deep Coat function ignores thick coatings
User Access feature protects records with correct user access levels
Measurement setup can be saved and restored for a quick start
Measurement Freeze function and Ref/Min/Max thickness limits
A solid-state electronic instrument with a rugged IP67 rated enclosure
Available as SC, TC, PLUS and PRO variants with options of upgradeable features
Cygnus 1 Ex Variants:
SC Variant
(Single Crystal use only)
Programmed with:
- Deep Coat
- Multiple-Echo
- 1 & 2 Point Calibration
- Materials List
- Measurement Hold.
TC Variant
(Twin Crystal use only)
Programmed with:
- Echo-Echo & Single-Echo
- Auto Transducer Detection
- 1 & 2 Point Calibration
- Materials List
- Measurement Hold.
PLUS Variant
(Single & Twin Crystal use)
Programmed with:
- Multiple-Echo, Echo-Echo & Single-Echo
- Auto Transducer Detection
- Deep Coat, A-Scan & B-Scan
- 1 & 2 Point Calibration
- Materials List
- Measurement Hold.
PRO Variant
(Single & Twin Crystal use)
Programmed with:
- Multiple-Echo, Echo-Echo & Single-Echo
- Auto Transducer Detection
- Deep Coat
- A-Scan & B-Scan
- Data Logging (Linear, Grids, Template & Comments)
- Manual Gates (A, A+B, Manual Gain)
- Measurement Set-up
- User Access
- High-Temperature Capability
- 1 & 2 Point Calibration
- Materials List
- Measurement Hold.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hfP111273627-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
