Cygnus General Purpose Multi-Mode Ultrasonic Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp259.999.900 - Rp299.999.900
Spesifikasi
Accuracy±0.1 mm (±0.004inch) or 0.1% of thickness measurement, whichever is greatest, when calibrated in accordance with Cygnus Instruments calibration procedure
Battery Life (hour)minimum 10
Computer SoftwareCygLink allows remote logging and viewing of A-scan graphs. Survey and report generation to PDF file. Graphic analysis of data and statistical calculations. Designed for Windows 7 and Windows 8.
ConnectorTwin Lemo 00
Data LoggingCapacity for up to 5000 points including A-scans
Dimensions (mm)132x82x34
ElectronicsDual channel pulser
MaterialSound velocities between 2000 - 9000 m/s (0.079 - 0.35 in/ms) - covers virtually all common engineering materials
Operating Temperature (°F)14 to 122
Power3 x AA batteries
ResolutionMultiple-Echo mode - 0.1 or 0.05 mm (0.005inch or 0.002inch) / Single-Echo and Echo-Echo modes - 0.01 mm (0.0004inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cygnus 4+ - CYG-050-4500-S2C-T5B General Purpose Multi-Mode Ultrasonic Thickness Gauge is small, tough and accurate.Designed for the harshest of environments, with a simple to use keypad and intuitive menus and a color LCD display which can be viewed in all lighting conditions.

The twin shot injection molded enclosure has a soft but durable TPE outer skin which is both comfortable and extremely durable while the inner shell is strong, keeping the electronics totally sealed from the outside world.

The unit still relies on Multiple-Echo to provide simple and accurate measurements, with the added benefit of Echo-Echo and Single-Echo using twin crystal probes. Echo-Echo can be used for measurements on painted metals with potentially heavy back wall corrosion / pitting and Single-Echo for measurements on uncoated surfaces with heavy front face and/or back-wall corrosion and attenuative materials such as cast metals or plastics / composites.
Feature
Probes:
Single crystal probe: 13 mm (½inch) - 2.25 MHz (S2C (standard))
Twin crystal probe: 8 mm (0.3inch) - 5.0 MHz (T5B (standard))
Measurement Range in Steel:
Single crystal probe: 3 - 250 mm (0.120inch - 10.00inch) with 2.25 MHz probe (S2C/D)
Twin crystal probe: 2 - 200 mm (0.080inch - 7.900inch) with 5.0 MHz probe (T5B)

Includes:
(1) Padded Carry Case
(1) Probe S2C Single 2.25MHz 13mm with BNC connector with Probe Lead Twin Lemo 00 to BNC 1.35m (4'6inch)
(1) Probe T5B Twin 5MHz 8mm (1/3inch) with Twin Lemo 00 connector with Probe Lead Twin Lemo 00 to Twin Lemo 00 1.35m (4'6inch)
(3) AA Batteries
(1) Adjustable Neck Strap and Loops
(1) Wrist Strap
(1) Accessory Pouch
(1) Spare membranes
(1) Surface and Membrane Couplant
(1) Steel Test Block
(1) Data Transfer Cable
(1) SD Card
(1) Operation Manual

Ulasan Produk

Tidak ada ulasan