Crowcon Gas Detector Monitor

Sebelum PPN:
Rp139.999.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Triple Plus+ is the latest generation of the respected "Triple" family of toxic, oxygen and flammable gas detectors. With over 90,000 units sold to oil and gas, chemical, utility and manufacturing companies worldwide, their combination of ruggedness, reliability, ease of use and sensor flexibility has set the standard for multigas portables.

Today's TriplePlus+ builds on this pedigree by inclusion of unique LIBRA lithium-ion battery technology and the option of infrared (IR) sensors for the measurement of flammable hydrocarbons or carbon dioxide.

Intrinsically safe, the Triple Plus+ provides enhanced facilities for safety and detector fleet managers including selection of flammable gas correction factors (so one unit can be used in several locations across a site) and annotation of the data file with user names and site names selected from pre-configured files in the unit.

IR sensors have very high resistance to interference or inhibition by other gases and are suitable for both high gas concentrations and use in inert (oxygen free) backgrounds where catalytic pellistor sensors would perform poorly.

The unique design of the Crowcon IR sensor module used in Triple Plus+ IR allows measurement of hydrocarbons at both %LEL and % volume ranges making this instrument ideal for tank and line purging applications.

Clear and unambiguous
Piercing 85dB at 1m - gives you confidence in the status of your Triple Plus+, and the environment you're working in
Vivid LED alarms with top visibility
Confidence blip, low battery and TWA warnings
Timed data logging with 100-hour capacity

Simple to customise
Wide range of electrochemical oxygen and toxic gas sensors - allows you to create your optimum 4 gas Triple plus+
Available for diffusion, manual aspiration or pumped sampling
Interchangeable sensor modules
Comprehensive data logging with site and user names

Durable
TriaxTM casing will not crack or shatter when dropped - system integrity and operation assured
Unique internal design will resist the harshest treatment
Full buoyancy - makes recovery from water possible

Easy to maintain
Simple WindowsTM Software interface - user menus allow calibration with or without connecting to a PC
QuickCal, rapid calibration

IR option
No poisoning effects - works well where catalytic pellistors would perform poorly
Long life sensor and no burnout - reduced cost of ownership
% vol. measurement for purging applications - offers flexibility
% LEL measurement in air or inert backgrounds
Single or dual range measurement
IR CO2 detection, 0-5%

Ulasan Produk

Tidak ada ulasan