Kane Flue Gas Analyser Oil Kit (Alat Uji Emisi)
#Grup produk P111273520
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Kane 458S Flue Gas Analyser Description
Designed to test domestic gas, oil, biomass and some commercial appliances, the Kane 458S Flue Gas Analysers can perform differential temperature and direct carbon monoxide (CO) and carbon dioxide (CO2) measurements. They also include a structured commissioning test for certifying new boilers in accordance with the Technical Bulletin 143, a high-accuracy differential pressure meter (+/- 80mbar), and are able to calculate oxygen (O2), CO: CO2 ratios, excess air and combustion efficiency.
Readings for multiple parameters are displayed simultaneously on the Kane 458S Flue Gas Analyser’s six-line display. Using the Data Hold function, the engineer can freeze the readings on the display. The Kane 458S Flue Gas Analyser also includes a Log & Print function that enables commission test, CO build-up, temperature, combustion, let-by & tightness, and pressure reports to be printed wirelessly using the included Kane IRP-2 Infrared Printer. Reports can be printed with the engineer’s details.
Designed to test domestic gas, oil, biomass and some commercial appliances, the Kane 458S Flue Gas Analysers can perform differential temperature and direct carbon monoxide (CO) and carbon dioxide (CO2) measurements. They also include a structured commissioning test for certifying new boilers in accordance with the Technical Bulletin 143, a high-accuracy differential pressure meter (+/- 80mbar), and are able to calculate oxygen (O2), CO: CO2 ratios, excess air and combustion efficiency.
Readings for multiple parameters are displayed simultaneously on the Kane 458S Flue Gas Analyser’s six-line display. Using the Data Hold function, the engineer can freeze the readings on the display. The Kane 458S Flue Gas Analyser also includes a Log & Print function that enables commission test, CO build-up, temperature, combustion, let-by & tightness, and pressure reports to be printed wirelessly using the included Kane IRP-2 Infrared Printer. Reports can be printed with the engineer’s details.
Feature
Designed to test domestic gas, oil, biomass and commercial appliancesDifferential temperature measurements
Direct CO and CO2 measurements
Structured commissioning test
High-accuracy differential pressure meter (+/- 80mbar)
Calculate oxygen (O2)
Calculate CO: CO2 ratios
Calculate excess air
Calculate combustion efficiency
Six-line display
Data Hold function
Log & Print function: print reports containing the engineer’s details using the included Kane IRP-2 Infrared Printer
Print commission test, CO build-up, temperature, combustion, let-by & tightness, and pressure reports
The integrated wireless module facilitates wireless printing and communication with Kane’s Gas Checker and Kane Live apps
Compatible with natural gas, butane, LPG, light oil, wood pellets and propane fuel types
Hydrogen (H2) ready – up to 20%
Install and service domestic oil and gas appliances
Perform safety checks (measure the CO in rooms and around appliances)
Conduct combustion performance checks
Conduct combustion efficiency checks
Flue draught
Easy-to-use rotary dial
CO and CO2 sensor protection
Purge pump protection to prevent accidental damage to the CO sensor
Upgradeable sensor technology
Versatile, simple-to-use and ergonomic FGA
What’s Included?
Your Choice of Kane 458S Flue Gas Analyser
Oil Pressure Test Set
Probe
Pressure Connectors
Charger
Kane IRP-2 Infrared Printer
Quick Reference Guide
Calibration Certificate
Carry Case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/egP111273520-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
