Cygnus DIVE Underwater Ultrasonic Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp379.999.900
Spesifikasi
Accuracy (inch)±0.002 (±0.05 mm) High Resolution (<4 in) ±0.005 (±0.1 mm) Low Resolution
Battery Life (hour)Rechargeable Lithium-Ion Battery Pack, 10
CertificationBS EN 15317:2007
Data OutputRS-485 Half Duplex to DIVELink
Data Storage (MB)32 Flash Memory (5000 Measurement Points)
Depth RatingIP68 Rated to 984 feet (300 m) continuous immersion in sea water
Dimensions (mm)105x110x35
Display2.4 inch Color TFT with LED Backlight 320 x 240 pixels
Measurement Range (inch)0.120 - to 9.995 (3 mm - 250 mm) in Steel with 2.25 MHz probe 0.065 - to 6.000 (2 mm - 150 mm) with 3.5 MHz probe 0.045 - to 2.000 (1 mm - 50 mm) with 5.0 MHz probe
Operating Temperature (°C)- 10 to +50
Operating Temperature (°F)14 to 122
ReceiverAutomatic TCG, 1 to 10 MHz Bandwidth 10 Bit Digitizer 60 MSPS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Now with its new brightly colored AMOLED display; the Cygnus Dive Mk2 provides clear viewing from all angles for the diver and his camera, even in poor visibility. This robust, wrist-mountable, underwater, ultrasonic, metal thickness gauge has been designed for the professional diver and can be worn on the forearm, providing an invaluable free hand while performing metal thickness measurement surveys underwater. As with all Cygnus products, the Dive Mk2 has been designed for easy operation, and with only two buttons to operate, provides quick and easy menu navigation using just one hand.

Rated to a depth of 300 meters, the Dive Mk2 underwater thickness gauge delivers accurate meter readings, is reliable and simple to use. Topside Repeater can also overlay the real-time thickness measurement on to a composite video signal, displaying it on the monitor screen / video recording of the survey.

The Multiple Echo technique is at the heart of the electronics and ensures coatings up to 20mm thick are ignored and that measurements are automatically verified. The Dive Mk2 can measure through corrosion and through coatings up to 20mm thick (when in ‘Deep-Coat’ mode) using the Single Crystal Probe Option. The introduction of Twin Crystal Probe Option for use with the gauge in single-echo mode offers flexibility for specific situations where there are no protective coatings. These applications include uncoated surfaces with extreme front and back wall corrosion, anchor chain links and highly attentive materials such as cast iron.

The new CygLink v4 software offers a wide range of options for recording and displaying measurements. On-Board Data Logging Capability adds data logging capability to the gauge, supplied with CygLink software for data transfer and measurements can be recorded in either a linear or grid format.
Feature
Wrist mountable giving the diver a free hand
Large, brightly colored AMOLED display, highly viewable by diver and camera in poor visibility
A-Scan display to assist with measurement verification
Auto-Log Data Logging - option, no log button to press - stores up to 5,000 measurements with A-scans
Multiple Echo means no need to remove protective coatings up to 20 mm (0.787") thick
Error-checked Multiple Echo measurements to ensure genuine, verified measurements are displayed
Deep Coat mode to measure through coatings up to 20 mm (0.787") thick
Single Echo mode with twin crystal probes
Probes are connected to the DIVE with a coiled double jacket cable which will extend up to 1 meter (3 ft)
Pressure tested to 300 meters (1,000 ft)
Rechargeable Lithium-Ion battery giving up to 11 hours continuous operation.

Standard Kit Content:
- S2C Single Crystal 2.25MHz 13mm (1/2inch) Probe for Cygnus Dive
- Instrument body with wrist strap
- Ultrasonic transducer with coiled cable
- 2 rechargeable batteries
- Membrane couplant
- Battery charger with charger base
- AC mains lead for battery charger
- Ultrasonic couplant gel
- Test block
- Spare probe membranes
- Membrane key
- Silicone grease
- USB flash drive with documentation
- Calibration certificate
- Operating manual

Ulasan Produk

Tidak ada ulasan