Murphy Transformer Relay Assemblies

Sebelum PPN:
Rp61.999.900 - Rp86.999.900
Spesifikasi
Conduit Bottom (inch)1/2 Hole
Conduit Top (inch)3/4 hub
Control RelaysPlug-in, 120 V, 10 A contact rating
Power (Holding)10 A, 480 VAC, SPST
Power Rating (V/A)25
SeriesTR Series
Terminal BlocksHigh Voltage rated at 30 A, 600 V; Low Voltage rated at 20 A, 300 V
TransformerPrimary (power supply) with triple taps for 120/240/480 VAC; 50/60 Hz; Secondary (control supply) 24 VAC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Murphy TR Series Transformer Relay Assemblies are electric motor controllers. It is used with electric motors or driven equipment which is started and stopped from a remote, normally open Swichgage. TR Series internal control circuits are completely pre-wired and relays are plug-in type to facilitate field servicing.

Heavy-duty transformer with multiple primary taps for easy connection to most any available AC power sources
24 VAC low voltage secondary control circuit with terminals for remote auxiliary switches
Plug-in relays have three SPDT silver cadmium oxide contacts providing long life reliability
Power relay has extra heavy silver cadmium oxide contacts rated 10 amp, 480 VAC
When TR is used with a Murphy Analog Swichgage, it allows for visual reading of operating conditions and provides an adjustable differential between high and low settings throughout the Swichgage dial range
Comply with National Electrical code 1975, Article 430-73
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan