DIGI-SENSE Temp-16 Single-Input RTD Thermometer

Sebelum PPN:
Rp21.999.900
Spesifikasi
BatteryAA Battery (3)
Display Type (inch)1.5 Display, 4-digit LCD
Low battery indicatorYes
Meter Measurement TypeRTD
Number Of Probe Channels1
Temperature (°C)-200 to 850
Temperature (°F)-328 to 1562
Types of Probes AcceptedRTD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Digi-Sense WD-91428-07 are robust and reliable thermometers that work in any environment from the lab to the production floor. The sturdy armored construction protects against knocks and jars. All models are ergonomically designed for both large and small hands alike. The sealed keypad and ABS case meet IP54 standards for splash resistance.
Meter requires a RTD probe with a Digi-Sense three-pin plug.
Digi-Sense's exclusive "3-WAY HANDS-FREE" capability allows "hands-free" operation- use the built-in stand on a table top, attach the meter to metal objects through magnets inserted into the armor boot, or hang from a pipe or belt using the hook-and-loop strap. The WD9142807 thermometers comes standard with the integral stand; the "hands-free" option adds magnets and strap (order separately).

What's In The Box:
(3) AA Batteries
(1) Protective rubber boot with stand
Feature
Features:
Heavy-duty thermometer offers versatility and accuracy in a compact design
3-way hands-free operation available
Large easy-to-read screen with back light
Rugged armor with built-in stand-withstand the toughest conditions
Easy-to-use automatic field calibration ensures accurate readings
Probes are sold separately

Ulasan Produk

Tidak ada ulasan