Murphy Tachometer and Hourmeter

Sebelum PPN:
Rp18.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AT-30 tachometer is a rugged instrument with solid-state circuitry for indication of engine RPM. It is equipped with a ring nut for mounting into a standard 3-3/8 in. (86 mm) dash mounting hole. A full 240° sweep of the pointer gives an accurate indication on a large easy–to–read scale, and the dial can be illuminated for night reading.

This AT Series tachometer indicates engine speed in revolutions per minute (RPM). Models equipped with an hourmeter (ATH Series) also record elapsed engine running time when the engine speed is greater than 100 RPM.

Calibration has also been improved and is now accomplished with a single push button on the back.
Feature
- Improved quality
- New, easy one-button calibration procedure
- 12 & 24 VDC versions are included in one model number
- Every model will accept all signal sources: alternator, magnetic pickup or ignition
- LED backlight, no bulbs to change
- Easy ring clamp for installation

Ulasan Produk

Tidak ada ulasan