Non Brand ATP1 Hygiene Monitoring System + ATP Quickswap
#Grup produk P111269129
Sebelum PPN:
Rp38.999.900 - Rp50.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 189x70x36 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Meter: ATP-1
Quickswab Tube: ATP-1T: 20pcs per box and keep in -10~ -20ºC Ice Pack, Life: 12 months. Other brand except 3M swab also workable for ATP-1. Because of expensive shipping cost, suggest buy the swap from local market.
Overview:
1. Adenosine Triphosphate (ATP) is a molecule found only in and around living cells in like all animal, plant, bacteria and yeast, and as such it gives a direct measure of biological concentration and health. ATP is quantified by measuring the light produced through its reaction with the naturally occurring firefly Luciferase using a Luminometer. The amount of light produced is directly proportional to the amount of living organisms present in the sample.
2. The Portable ATP Hygiene Monitoring System, a powerful tool for implementing and managing your hygiene monitoring program. Taking advantages of the progressive QuickSwarb surface test, the hygiene level of the tested surface will be evaluated in seconds, and the results can be visualized on screen. Featuring the state-of-art technology, it is a user-friendly, flexible, and accurate quality monitoring system. It has all the features to maximize its value to your business.
Quickswab Tube: ATP-1T: 20pcs per box and keep in -10~ -20ºC Ice Pack, Life: 12 months. Other brand except 3M swab also workable for ATP-1. Because of expensive shipping cost, suggest buy the swap from local market.
Overview:
1. Adenosine Triphosphate (ATP) is a molecule found only in and around living cells in like all animal, plant, bacteria and yeast, and as such it gives a direct measure of biological concentration and health. ATP is quantified by measuring the light produced through its reaction with the naturally occurring firefly Luciferase using a Luminometer. The amount of light produced is directly proportional to the amount of living organisms present in the sample.
2. The Portable ATP Hygiene Monitoring System, a powerful tool for implementing and managing your hygiene monitoring program. Taking advantages of the progressive QuickSwarb surface test, the hygiene level of the tested surface will be evaluated in seconds, and the results can be visualized on screen. Featuring the state-of-art technology, it is a user-friendly, flexible, and accurate quality monitoring system. It has all the features to maximize its value to your business.
Feature
1.Sensitivedetect down to 10 16 mol of ATP2.FastResult in 10 sec for one test
3.Intuitive result Pass, Caution, or Fail result symbols are intuitive for any user
4.Highly Portable within 300g with Battery, 189*70*36mm
5.User Friendly 3.5inch high resolution color screen, intuitive menus, less bottoms, simple to use
6.Low consumption Using Li-ion battery that can work more than 8h continually
7.Powerful Memory Capacity255 test plans, 255 user IDs, 255 test programs, 10000 results
8.Open Reagents Compatible with swabs from other manufacturers
9.ConnectivityConnect PC via USB, connect printer or app in Android system mobile phone and pad through Bluetooth
10.UpdateSoftware can be updated through remote server when connect with the PC
11.TemplatePre-configured templates including
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
