Kondisi Barang:
Spesifikasi
| AC Voltage Range (V) | 420 (0.1 V resolution) / 600 (1 V resolution), 2 ranges, 50/60 Hz, Accuracy: ±2.3% rdg. ±8 dgt., Input resistance: 100 kΩ or higher, Average rectifier |
|---|---|
| DC Voltage Range (V) | 4.2 (0.001 V resolution) to 600 (1 V resolution), 4 ranges, Accuracy: ±1.3% rdg. ±4 dgt., Input resistance: 100 kΩ or higher |
| Dimensions (WxHxD) (mm) | 160x98x46 |
| Display | Semi-transmissive FSTN LCD with back lighting, bar-graph indicator |
| Included Accessories | Connection cable L4930 x1, Alligator clip set L4935 x1, Test pin set L4938 x1, Neck strap x1, Test lead set with remote switch (Red) LR9788-10x1, Protector Z5042x1, Instruction manual x1, LR6 (AA) alkaline batteries x4 |
| Low Resistance Range | For checking the continuity of ground wiring, 10 Ω (0.01 Ω resolution) to 1000 Ω (1 Ω resolution), 3 ranges, Basic accuracy: ±3 % rdg. ±2 dgt., testing current 200 mA or more (at 6 Ω or less) |
| Other Functions | Indicate MΩ measurement value after a lapse of one minute, Live circuit indicator, Automatic electric discharge, Automatic DC/AC detection, Comparator, Drop proof, Auto power save |
| Power Supply | LR6 (AA) alkaline batteries × 4, Continuous use: 20 hours (based on in-house testing) Number of measurements: 1000 times (at 5 s ON, 25 s OFF cycle, insulation measurement of lower limit resistance value to maintain nominal output voltage) |
| Response Time (s) | Approx. 0.3 for PASS/FAIL decision (based on in-house testing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The IR4059 is a Bluetooth® compatible insulation tester. It has a 5-range, 50 V to 1000 V digital insulation resistance tester with bargraph and delivers efficient functions and features to help shorten the work time associated with field insulation testing.
Best for measuring the insulation resistance of electric vehicles.
The IR4059 is the ideal insulation tester for a technician to use when checking the insulation resistance of an electric car, thanks to its safety features, reliable performance, and user-friendly design.
Best for measuring the insulation resistance of electric vehicles.
The IR4059 is the ideal insulation tester for a technician to use when checking the insulation resistance of an electric car, thanks to its safety features, reliable performance, and user-friendly design.
Feature
Correct voltage selection for equipment safety needsThe IR4059's high-voltage range (500V or 1000V) integrates an ingenious safety feature. Technicians are prompted to unlock when selecting the voltage—a pivotal step to prevent accidental high-voltage application to low-voltage equipment.
With our innovative solution, precision and safety converge seamlessly, guaranteeing error-free operations every time.
Comparator function provides PASS/ FAIL decisions at a glance
Compare measured values to pre-set reference values to generate a pass or fail judgment with the Comparator function.
(also pair with insulation resistance measurement and low-resistance measurement)
The insulation testers give you pass/ fail results using a beeping sound, LCD light, and indication right on the test lead with remote control switch (included accessory), letting you check for insulation integrity without needing to look at the instrument.
Significantly improve testing speed using test lead with remote switch
With these four capabilities, the test lead with remote switch L9788-10 (included accessory) will speed up the measuring procedure.
1. LED light shines a spotlight on the target
2. Red light warns of live voltage detection
3. Measurement start switch
4. Identify pass/fail decisions with red or green light
Hands-free insulation testing: Effortless readings where you need them
Revolutionize Your Testing Experience:Secure the insulation tester to switchboard doors or the vehicle using the magnetic strap Z5020.
This novel feature allows you to perform insulation tests while checking readings at eye level.
Instantly create reports by a free app (GENNECT Cross)
GENNECT Cross, a free app designed specifically for use with Hioki measuring instruments, lets you check and manage measurement results and create reports.
The software provides a range of functionality that helps manage data in the field, including photographing measurement sites, placing measurement results on photographs, and saving hand written memos.
Optional Wireless Adapter Z3210 is necessary.
Wireless support: Wireless communication capability for even greater convenience than legacy model
Compatible with Wireless Adapter Z3210 (optional). It transfers measurements to your smartphone or tablet and allows you to quickly create reports with field photos and drawings.
Easily transfer measurement data to an Excel® file
Excel® Direct Input function allows you to input measurement values directly and automatically into an Excel® file once the instrument's auto-hold function is activated. (Wireless Adapter Z3210 is necessary)
White LED lighting that’s easy to read in dim locations in the field
The scale is lit by a white LED, ensuring that insulation resistance values are easy to read, even when using the instrument in a dim location.
How to Use Digital Insulation Resistance Meters - Basic Course
This video explains how to use a digital insulation resistance tester to measure a distribution panel.
※ Shooting was done with Japanese model IR 4052-50. The global model name is IR4059.
Robust, damage-resistant design
These instruments feature a robust design that can withstand being dropped onto concrete from a height of 1 m.
Difficult to damage, this insulation tester is ideal for use in the field.
Measurement switch designed for outstanding ease of use
The instrument’s measurement switch can be operated with just the thumb.
Press for a single measurement or lift up for continuous measurement of insulation resistance.
200 mA grounding line continuity check function
The Insulation testers can perform EV and HEV continuity checks as well as resistance measurement of safety conductors in building electrical equipment as defined by IEC 60364.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ciP111259450-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
