Kondisi Barang:
Spesifikasi
| Accuracy Amplitude (%) | DC: 0.2 + 0.02 DC < f ≤ 100 Hz: 0.2 + 0.01 ±(% of reading + % of full scale) |
|---|---|
| Automatic Phase Correction | Automatically performs phase correction when connected to PW8001 |
| Cable Length (m) | Approx. 3 (9.84 ft.) |
| Common-Mode Voltage Rejection Ratio (dB) | DC to 1 kHz:150 or greater 1 kHz to 10kHz:130 or greater 10 kHz to 100 kHz:100 or greater (effect on output voltage and common mode voltage) |
| Diameter of Measurable Conductors (mm) | Max. φ 50(1.97 in.) |
| Dimensions (WxHxD) (mm) | Approx. 238x116x35 |
| Frequency Bandwidth (kHz) | DC to 200 |
| Humidity Range (%RH) | 80 or less |
| Included Accessories | Markup bands ×6, Carrying Case, Instruction Manual |
| Linearity (ppm) | ±20 Typical |
| Max. Rated Power (VA) | 7 or less (When measuring 500 A/55 Hz with ±12 V power supply) |
| Maximum Allowable Input (A) | ±1500 peak (Within 20 ms in an environment of 40°C/104°F or less) |
| Operating Temperature (°C) | -40 to 85 (-40°F to 185°F) |
| Output Resistance (ohm) | 50 ± 10 |
| Output Voltage (mV/A) | 4 |
| Power Supply | Power suppled via the Power Analyzer PW8001, PW6001, PW3390, Sensor Unit CT9555, CT9556, CT9557, or 3CH CURRENT UNIT U8977 |
| Rated Current (A) | AC/DC 500 |
| Standards Safety | IEC 61010 Type D EMC IEC 61326 |
| Withstand Voltage (V) | AC 4260 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hioki's clamp type AC/DC current sensors can be connected directly to Hioki Power Analyzers and Memory HiCorders.
Also, it can be connected to Power Meters, Oscilloscopes, DMMs, etc. by using an optional sensor unit.
Also, it can be connected to Power Meters, Oscilloscopes, DMMs, etc. by using an optional sensor unit.
Feature
Clamp-type sensors that eliminates the need to cut linesClamp-style current sensors can be affixed without cutting the line under measurement. Thanks to that design, they can measure current in applications where it’s not possible to cut lines, including testing of EVs on chassis dynamometers and evaluation of operational solar power systems.
Fuel efficiency testing that complies with the WLTP international standard
The CT6840A series can measure current in operating vehicles since there’s no need to cut cables. Combined with a power analyzer, these instruments can accurately integrate current and power during charging and discharging of system batteries in order to make WLTP-compliant fuel efficiency measurements.
Realizing unparalleled measurement precision in a clamp-style design
While clamp-style current sensors are generally praised for their convenience, they usually pose disadvantages in terms of measurement precision. However, the CT6840A series delivers unparalleled measurement precision in a clamp-style design, allowing accurate measurement of DC power in battery-powered EVs and solar power systems.
Five-model line with a maximum current rating of 1000 A
Rated current/Frequency band/Diameter of measurable conductors
CT6841A: 20 A/DC to 2 MHz/φ20 mm or less
CT6843A: 200 A/DC to 700 kHz/φ20 mm or less
CT6844A: 500 A/DC to 500 kHz/φ20 mm or less
CT6845A: 500 A/DC to 200 kHz/φ50 mm or less
CT6846A: 1000 A/DC to 100 kHz/φ50 mm or less
Accurate current measurement across a broad operating temperature range of -40°C to 85°C
Temperature characteristics are an issue for current sensors that can manage DC current. The CT6840A series uses the flux gate detection method. Unlike the standard Hall element detection method, the flux gate method is more resistant to temperature variations, allowing instruments to accurately measure current in a variety of test environments.
Compatible with the Power Analyzer PW8001’s automatic phase correction function
The CT6840A series provides automatic phase correction for automatically correcting current sensor phase just by connecting to the Power Analyzer PW8001. This function automates configuration of phase correction values, a process that previously had to be carried out manually, eliminating settings errors and facilitating accurate power measurement. (All current sensors have phase characteristics, and the Power Analyzer performs phase correction so that power can be measured accurately.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
