Acer Notebook Swift X SFX14-41G (Laptop)

Sebelum PPN:
Rp18.999.900 - Rp20.999.900
Spesifikasi
ProcessorIntel® Core™ Ultra 9 processor 185H (Intel EVO Edition)
GraphicsIntel® ARC Graphics
Memory (GB)32 (LPDDR5X 6400MHz Dual Channel Onboard Memory)
Storage (TB)1 (SSD PCIe NVMe Gen4 + 1 Slot Kosong)
Operation SystemWindows 11 Home + Office Home Student 2021
FeaturesQHD AI Camera, Wifi 6E, Windows Copilot

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
English
Feature
- Ports : USB Type-C port supporting:
- USB4® 40Gbps
- Thunderbolt 4
- USB charging 5 V; 3A
- DC-in port 20 V;100 W
2x USB Standard-A ports, supporting:
- One port for USB 3.2 Gen 1
- One port for USB 3.2 Gen 1 featuring power off USB charging
1x HDMI® 2.1 port with HDCP support
1x Headphone/speaker jack
1x microSD Card reader

- Network & Communication : Killer Wi-Fi 7 & Bluetooth 5.3
- Camera : Built-in Webcam (1440p QHD Camera)
- Keyboard : Backlit Keyboard
- Fingerprint : Fingerprint Reader
- Touch Pad : Multi-Control Touch Pad

Ulasan Produk

Tidak ada ulasan