TEKIRO Drip Tape Irrigation (Selang Irigasi)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp969.900
Spesifikasi
Diameter (mm)16
Emitter Spacing (cm)20
Emitter TypeLabyrinth
Flow (L/hour)2
Thickness (mm)0.2
Working Pressure (Bar)0.2-1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Drip Tape Irrigation is a high-quality thin hose in its class, with a special emitter inside. This drip tape hose is flat and will expand when water passes through it, it has been used.

Installation Notes:
- A minimum of 120 mesh / 125 micron filter/filtration is required to prevent clogging of the emitter.
- Installed with the emitter hole facing upwards.
- The hose position is at the same height to produce uniform flow.
- The hose can be installed above or below the mulch.
- Please note the working pressure in selecting the appropriate pump type. Pumps with small pressure and large flow so that energy efficiency for large irrigation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Does not require a high-pressure pump to flow water, it can even work using only gravity with a water source height of at least 2 meters.
- Due to its flat shape, this Drip Tape is very efficient in shipping and storage.
- Very easy to install, no need to install separate emitters/drippers and capillary hoses.
- Cost-effective but high quality, much cheaper than PE hose and dripper.

Ulasan Produk

Tidak ada ulasan