Werka Mini Non-Contact Tachometer

Sebelum PPN:
Rp489.900
Spesifikasi
Accuracy Error±(0.04%+2)
Counting Measurement (count)0 to 99999
Display5-digit segment code; 99999 Max display
Drop Test (m)1
Measurement Range (rpm)10.0 to 9999.9; 10000 to 99999
Measuring Angle (°)±30 from perpendicular
Power1.5V battery (R03) x 3
Reading (count)1
Reading (rpm)10.0 to 9999.9 = 0.1; 10000 to 99999 = 1
Refresh Rate (s)1 to 7 (>120rpm for 1)
Sensor TypePhotodiode and Laser Tube
Size (mm)183.8x56x34
Standard Accessories Batteries, Reflective Tape
Target Distance (mm)50 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini Tachometer is a reliable digital non-contact tachometer used to measure rotation speed of motors and other machines.
Feature
- LCD backlight
- Auto measuring range
- Up to 99999 display; overload diaplay, "OL"
- RPM measurement and revolution count
- Max/Min, data hold
- Singal trigger/laser-on indication
- Low battery/auto power off indication
- Auto range √
- Auto power off √
- Low battery indication √
- Laser-on indication √
- Data hold √
- MAX/MIN √
- Rotating speed/count function switching √
- Overload indication √

Ulasan Produk

Tidak ada ulasan

Halaman Terkait