Werka Digital Tool Setting Gauge (Gauge Bore Dial)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Accuracy (mm)±0.002
Auto Power OFFwhen no operation for 5 minutes
Battery3V Lithium
ButtonsetPower on/off, Zero setting, metric/inch conversion
DisplayLED
Execution StandardEnterprise Standard
IP ProtectionIP65
Light Indicating at\"0.000\"
Low Voltage AlarmDisplay\" \"
Measurement Range (mm)0-2.5
Measurement TypeInductive
Overall Dimension (mm)55x50
Protection GradeIP65
Resolution (inch)0.00005
Resolution (mm)0.001
Response Speed (m/s)1.6
Storage and Transportation Temperature (°C)-20 to 70
Working Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan