Spesifikasi
| Camera Parameter | 2M pixel (1920x1080), Image size:1/2.8\", Frames per second: 1080P@60fps |
|---|---|
| Dimensions LxWxH (mm) | 375x285x500 |
| Electronic Magnification | 8x-206x (HDMI 16:9 21.5inch Monitor) |
| Frames per Second | 1080P @60fps |
| Illumination | Adjustable LED surface illumination |
| Image Size (inch) | 1/2.8 |
| Measurement Accuracy (mm) | 0.02-0.003 |
| Measuring Function | Linear dimensions such as distance, perimeter, area, angle, radian, width, height, and radius elements are measured |
| Power Supply | AC90-240V, 50-60Hz |
| Z-Axis Travel (mm) | 100 |
| Zoom Lens (x) | 0.7 to 4.5 |
| Zoom Ratio | 6.5:1 (0.5x C-mount camera adapter) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be applied to incoming inspection,production inspection, material research, PCB and SMT inspection analysis, printing, textile inspection, biological anatomy, medical testing and other fields.
DM-50 can measure straight lines, angles, concentric circles, parallel lines, point-to-line distance, point and line to concentric circles, diameter, circumference and area, length and width of rectangle, and can calculate circumference and area. It can measure the polygon and calculate its area. All the corresponding measurement report can be output to Udisk.
DM-50 can measure straight lines, angles, concentric circles, parallel lines, point-to-line distance, point and line to concentric circles, diameter, circumference and area, length and width of rectangle, and can calculate circumference and area. It can measure the polygon and calculate its area. All the corresponding measurement report can be output to Udisk.
Feature
- Integral design;- Built-in high-definition HDMI integrated camera, directly connected to HDMI display, can take pictures or videos;
- With high definition 0.7~4.5X parallel continue zoom lens, it is much more convenience and fast to switch objective magnification;
- With adjustable LED surface reflection illumination, is able to control brightness independently;
- With 2 mega pixel auto focus camera, no need to waste time for manual focus frequently;
- With its own measurement function, it can measure linear dimensions such as distance, perimeter, area, angle, radian, width, height, and radius elements.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
