ERA Piping PPR Type II Fitting Socket

Sebelum PPN:
Rp3.900 - Rp41.900
Spesifikasi
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardTYPE II

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR TYPE II Pipe Fitting , SOCKET ,PRII003

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
This specification covers PPR pipe and fittings for pressure applications.This system is intended for pressure applications where the operating temperature will not exceed 95 °C.

System: Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PPR pipes an advantage as an alternative to the traditional systems.

PPR stands for pentatricopeptide repeats, also known as random copolymer polypropylene (PPR), which has good toughness, high strength, excellent processing property, creep resistance at higher temperature and high transparency characteristic of random copolymer polypropylene. It can be widely used in the production of pipe, sheet, daily necessities, packaging materials, household electrical parts and various films.

Among the three types of PP pipes, the impact resistance of the pipes is PP-R>PP-B>PP-H, the thermal deformation temperature of the pipes is PP-H>PP-B>PP-R, the rigidity of the pipes is PP-H>PP-B>PP-R, the room temperature explosion temperature is PP-H>PP-B and PP-R, and the chemical corrosion resistance of the pipes is PP-H>PP-B and PP-R. Compared to other PP pipes, the outstanding advantage of PP-R pipes is that they not only improve the low-temperature brittleness of PP-H, but also have good long-term water pressure resistance at higher temperatures (60 °C). Especially when used for hot water pipes, the long-term strength is better than PP-H and PP-B.
As a new type of water pipe material, PPR pipe has unique advantages and is often needed during water and electricity decoration. It can be used as either a cold water pipe or a hot water pipe, so today we will follow the editor of Antzu to learn what its advantages are:
Hygienic and non-toxic: The raw material of PPR pipe is polypropylene, which is non-toxic and odorless and can be used in pure water drinking pipeline systems.
Corrosion resistance and non-scaling: PPR pipes have no chemical interaction with most ions in the water and chemicals in building materials, and will not rust or corrode, making the transported water cleaner and more hygienic.
High temperature resistance and high pressure resistance: the melting point temperature of relatively pure PPR raw material is 220°C, the working water temperature of PPR pipe is 95°C, and the short-term use temperature can reach 120°C. Under the conditions of a temperature of 60°C and a working pressure of 1.2MPa Long-term continuous use.
Easy to weld: easy to weld, the welding port expands evenly during welding, making the welding stronger.
Long service life: The pipeline system has a service life of 50 years under normal use.
Smooth appearance: Beautiful appearance, smooth interior and exterior walls, and soft color.
Light weight, high strength and good toughness.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
PPR pipes are widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, power and optical cable sheath, industrial fluid transmission, agricultural irrigation and other.

Ulasan Produk

Tidak ada ulasan