ERA Piping PPR Flange Socket
#Grup produk P111248065
Spesifikasi
| Certificate | DVGW |
|---|---|
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | DIN8077/8088 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PPR is a random copolymer polypropylene synthesized by (PP and PE) gas phase method. Its structural feature is that PE molecules are 1 linked in PP molecules irregularly, 2 with molecular weights ranging from 300000 to 800000.
ERA Piping Systems, PPR Pipe Fitting, FLANGE SOCKET, PN12.5/PN20/PN16/PN25, PR012, (DIN8077/8088), DVGW
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be
employed in plumbing applictions and water supply(hot and cold).
Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well
as in fields of modular construction.
Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
Compared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, electricity and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.
In recent years, with the increasing market demand of construction, municipal engineering, water conservancy engineering, agriculture and industry, China's PPR pipe industry has shown a rapid development trend.
Performance characteristics of PPR pipes
Good corrosion resistance: Except for a few oxidants, it can withstand the erosion of a variety of chemical media. It will not rust, corrode, breed bacteria, and have no electrochemical corrosion.
Good heat resistance: when the working water temperature is 70°C, it can be used for a long time, the water temperature reaches 95°C for short-term use, and the softening temperature is 140°C. It is lightweight. The density is 0.890.9g/cm3, which is only one-ninth of that of steel pipes and one-tenth of that of copper pipes. Due to its light weight, transportation costs and installation construction intensity can be greatly reduced.
Hygienic and non-toxic: PP-R material is completely composed of carbon and hydrogen elements. No toxic heavy metal salt stabilizers are added. The hygienic performance of the material has been tested by the national authoritative department.
Long service life: PPR pipes have a service life of more than 50 years under rated operating temperatures and pressures.
Small flow resistance: the inner wall of the pipe is smooth and will not scale. The friction coefficient is only 0.007, which is much lower than that of metal pipes. The water flow capacity is more than 30% higher than that of metal pipes of the same specifications.
Good thermal insulation performance: Due to the low thermal conductivity of PP-R material, the thermal conductivity at 20°C is 0.210.24W/mK, which is much smaller than that of steel pipes, so PP-R pipes have good thermal insulation properties.
Small expansion force: Since the elastic modulus of PP-R material is small, the expansion force caused by temperature changes is small, so it is suitable for direct burial and concealed application in walls and floor surfaces.
The system is firmly connected: PP-R pipes are connected by hot-melt connection, which connects pipes and pipe fittings of the same material into a whole. The tensile, bending and impact strength of the interface are higher than the strength of the pipe itself, thus eliminating leakage, hidden dangers.
ERA Piping Systems, PPR Pipe Fitting, FLANGE SOCKET, PN12.5/PN20/PN16/PN25, PR012, (DIN8077/8088), DVGW
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be
employed in plumbing applictions and water supply(hot and cold).
Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well
as in fields of modular construction.
Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
Compared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, electricity and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.
In recent years, with the increasing market demand of construction, municipal engineering, water conservancy engineering, agriculture and industry, China's PPR pipe industry has shown a rapid development trend.
Performance characteristics of PPR pipes
Good corrosion resistance: Except for a few oxidants, it can withstand the erosion of a variety of chemical media. It will not rust, corrode, breed bacteria, and have no electrochemical corrosion.
Good heat resistance: when the working water temperature is 70°C, it can be used for a long time, the water temperature reaches 95°C for short-term use, and the softening temperature is 140°C. It is lightweight. The density is 0.890.9g/cm3, which is only one-ninth of that of steel pipes and one-tenth of that of copper pipes. Due to its light weight, transportation costs and installation construction intensity can be greatly reduced.
Hygienic and non-toxic: PP-R material is completely composed of carbon and hydrogen elements. No toxic heavy metal salt stabilizers are added. The hygienic performance of the material has been tested by the national authoritative department.
Long service life: PPR pipes have a service life of more than 50 years under rated operating temperatures and pressures.
Small flow resistance: the inner wall of the pipe is smooth and will not scale. The friction coefficient is only 0.007, which is much lower than that of metal pipes. The water flow capacity is more than 30% higher than that of metal pipes of the same specifications.
Good thermal insulation performance: Due to the low thermal conductivity of PP-R material, the thermal conductivity at 20°C is 0.210.24W/mK, which is much smaller than that of steel pipes, so PP-R pipes have good thermal insulation properties.
Small expansion force: Since the elastic modulus of PP-R material is small, the expansion force caused by temperature changes is small, so it is suitable for direct burial and concealed application in walls and floor surfaces.
The system is firmly connected: PP-R pipes are connected by hot-melt connection, which connects pipes and pipe fittings of the same material into a whole. The tensile, bending and impact strength of the interface are higher than the strength of the pipe itself, thus eliminating leakage, hidden dangers.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
